Shop All Data & Ethernet Cables
Startech.Com
100ft Green Snagless Cat6 UTP Patch Cable - ETL Verified
Mfr # N6PATCH100GN
Zoro # G5450567
product price: $31.55
/ea
$31.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Type Category 6
- Connector Type RJ-45 to RJ-45
- Color Green
- Cable Length 1200.31 in
- Features Damage Resistant, Strain Relief, Corrosion Resistant, Snagless, Molded Boot, Rust Resistant, Bend Resistant, Minimized Near-End Crosstalk (NEXT), Molded, PoE++, Stranded, Fray Resistant, Stress Resistant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Startech.Com
- MFR # N6PATCH100GN
- Zoro # G5450567
- UPC # 65030838801
- Country of Origin China
- Category Data & Ethernet Cables
Dimensions
Cable Length | 1200.31 in |
Length | 1200.31 in |
Details
Cable Type | Category 6 |
Connector Type | RJ-45 to RJ-45 |
Color | Green |
Features | Damage Resistant, Strain Relief, Corrosion Resistant, Snagless, Molded Boot, Rust Resistant, Bend Resistant, Minimized Near-End Crosstalk (NEXT), Molded, PoE++, Stranded, Fray Resistant, Stress Resistant |
Includes | 100 ft. Cat6 Patch Cable - Green |
Material | Polyvinyl Chloride (PVC) - Jacket |
Product Type | Network Cable |
Jacket Type | CMG |
Shielding | No |
Description
Supports reliable 650MHz/1 Gbps Ethernet network connections with PoE - Compatible with Category 5e and Category 6 applications - Cat6 RJ45 cable clips prevent cable snags - ETL Verified / 24 AWG / 100% Copper / 50-micron Gold Connectors / Cat6 UTP Cable / Patch Cord / Long Ethernet Cable / Cat6 Cable / Network Cable / N6PAT / N6PATC / N6PATCH / Gigabit Ethernet Cable / Ethernet Cord - 100 ft / 100ft / 100 foot / 100foot / 100 feet / 100feet / 100' / 100 ' / 30 m
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KARAOKE USA Bluetooth Karaoke Machine With Synchronized Leds (GF846)
- TRANSCEND INFORMATION Flash Memory Card - 2 Gb - Microsd (No Box And Adapter) (TS2GUSDC)
- HAMMOND 20U 23D SWING-OUT WALL CABINET (HWM2420U20BK)
- ASUS 28"Hdr 4K Uhd Ips Gmng Monitor (VG289Q1A)
- BESTLINK NETWARE CAT5e Solid Wire Bulk CMR Cable Shielded- 1000ft- Black (100904BK)
- BESTLINK NETWARE CAT5e Outdoor Direct Burial Shielded Wire- 1000ft (100913BK)
- BESTLINK NETWARE CAT6 UTP Direct Burial Outdoor Cable- 1000ft- Black (101007BK)
- GENSPEED Armored Cable, Cat 5e, 24 AWG, 1000 ft, Blk (5136101)
- WAVENET CAT6 OUTDOOR BURIAL GEL BLACK 6EOSPGBK2N (CAT6-BURIAL-GEL)
- BESTLINK NETWARE CAT6 UTP Ethernet Network Booted Cable- 0.5Ft- White (100716WT)
- BESTLINK NETWARE CAT6 Shielded (SSTP) Ethernet Network Booted Cable- 150ft- White (100812WT)
- Startech.Com Data & Ethernet Cables