Shop All Data & Ethernet Cables
Startech.Com
100ft Blue Snagless Shielded Cat5e Patch Cable
Mfr # S45PATCH100B
Zoro # G5496977
product price: $49.15
/ea
$49.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Type Category 5e
- Connector Type RJ-45 to RJ-45
- Color Blue Jacket
- Cable Length 1200.31 in
- Length 1200.31 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Startech.Com
- MFR # S45PATCH100B
- Zoro # G5496977
- UPC # 65030799997
- Country of Origin China
- Category Data & Ethernet Cables
Dimensions
Cable Length | 1200.31 in |
Length | 1200.31 in |
Details
Cable Type | Category 5e |
Connector Type | RJ-45 to RJ-45 |
Color | Blue Jacket |
Features | Molded, EMI/RF Protection, Stranded, Snagless, Crosstalk Protection, Flexible, Strain Relief, Damage Resistant, Near End Cross Talk (NEXT) |
Product Type | Network Cable |
Jacket Type | CMG |
Shielding | Yes |
Description
Make Fast Ethernet network connections using this high quality shielded Cat5e Cable - 100ft Cat5e Shielded Cable / 100' Shielded Ethernet Cable Cat 5e / 100 ft Snagless Cat5e Patch Cable / Blue F/UTP Cat5e Patch Cord - Protect data against noise & EMI/RFI interference - Create secured connections with snagless clips that protect the connectors during installation - Designed for Network Adapters or Hubs or Switches or Routers or DSL/Cable Modems & other applications
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPECO TECHNOLOGIES Horn, Weatherproof, 8 In (SPC15)
- TRIPLETT Battery, For IP Cameras, 7.4VDC (P/N 37-71)
- BARKAN MOUNTS Barkan 40 - 90 inch Full Motion - 4 Movement Long Dual Arm Flat / Curved TV Wall Mount 132 lbs Black (4800)
- STANDARD HORIZON Standard Horizon SSM-64A VOX Headset (SSM-64A)
- CABLE WHOLESALE CableWholesale 13X6-561MH Bulk Shielded Foil Twisted Pair Cat6a Ethernet Cable; Stranded; Spool; Blue - 1000 ft. (13X6-561MH)
- BESTLINK NETWARE CAT5e RJ45 Full Shielded Inline Coupler (102003)
- ZORO SELECT Data Cable, 1000 ft. L, Blue Jacket (21794)
- BESTLINK NETWARE CAT6 Shielded RJ45 Outdoor Waterproof Coupler (102054)
- BESTLINK NETWARE CAT5e Solid Wire Bulk CMR Cable- 1000ft- Gray (100900GY)
- ADIPRO CAT 6+ UTP CMR 1000' BLUE RLBX 550MHZ UL/ETL 100% COPPER (0E-CAT6RBLP)
- CABLE WHOLESALE CableWholesale 10X8-02106 CAT 6 Cable (10X8-02106)
- Startech.Com Data & Ethernet Cables