Shop All Voice & Data Patch Cords
Startech.Com
100ft Blue Snagless Cat6 UTP Patch Cable - ETL Verified
Mfr # N6PATCH100BL
Zoro # G5875713
product price: $32.99
/ea
$32.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Transmission Speed 10 Gbit/s
- Conductor Material Copper
- Shielding No
- Color Blue
- Standards UL ListedANSI/TIA-568-BETL VerifiedCMG RatedTIA/EIA-568-B.1-2001 T568B
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Startech.Com
- MFR # N6PATCH100BL
- Zoro # G5875713
- UPC # 65030823111
- Country of Origin China
- Category Voice & Data Patch Cords
Dimensions
Length | 1200.31 in |
Cable Length | 1200.31 in |
Details
Transmission Speed | 10 Gbit/s |
Conductor Material | Copper |
Shielding | No |
Color | Blue |
Standards | UL ListedANSI/TIA-568-BETL VerifiedCMG RatedTIA/EIA-568-B.1-2001 T568B |
Jacket Type | CMG |
Cable Type | Category 6 |
Wire Gauge | 24 AWG |
Jacket Material | Polyvinyl Chloride (PVC) |
Features | Molded, Stranded, Snagless, PoE, Fray Resistant, Corrosion Resistant, Bend Resistant, Rust Resistant, Damage Resistant, Strain Relief, Stress Resistant |
Connector Type | RJ-45 to RJ-45 |
Includes | 100 ft. Cat6 Patch Cable - Blue |
Description
Supports reliable 650MHz/1 Gbps Ethernet network connections with PoE - Compatible with Category 5e and Category 6 applications - Cat6 RJ45 cable clips prevent cable snags - ETL Verified / 24 AWG / 100% Copper / 50-micron Gold Connectors / Cat6 UTP Cable / Patch Cord / Long Ethernet Cable / Cat6 Cable / Network Cable / N6PAT / N6PATC / N6PATCH / Gigabit Ethernet Cable / Ethernet Cord - 100 ft / 100ft / 100 foot / 100foot / 100 feet / 100feet / 100' / 100 ' / 30 m
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Fiberglass Enclosure, 9.74 in H, 8 in W, 6-1/4 in D, NEAM 4X; 6P; 12, Hinged (HW-J100806CHQRWW)
- CANTEX Elbow, 45 Degree, 1-1/2 In., 11-5/32 In. L (5121007)
- MIDWEST FASTENER Long Shank Switch Toggle Switches 2PK (65185)
- ZORO SELECT 3 Wire Industrial Flip Seal Straight Blade Plug 125VAC 15A (P515DF)
- MONOPRICE Ethernet Cable, Cat 6, Red, 5 ft. (3432)
- ALLEN TEL Cat 6A 10Gb Patch Cable, 7 ft, Blue (ATG1007-BU)
- TRIPP LITE Right-Angle Cat6 Gigabit Molded Slim Utp Ethernet Cable (Rj45 (N204-S02-BL-RA)
- ADD-ON This Is A 2M Sc (Male) To Sc (Male) Yellow Duplex Riser-Rated Fiber (ADD-SC-SC-2M9SMF)
- MONOPRICE Ethernet Cable, Cat 6, Yellow, 0.5 ft. (7507)
- MONOPRICE Ethernet Cable, Cat 5e, Green, 7 ft. (2140)
- MONOPRICE Ethernet Cable, Cat 6, Gray, 2 ft. (4112)
- Startech.Com Voice & Data Patch Cords