Shop All Voice & Data Patch Cords
Startech.Com
1000ft Cat5e CRM-Rated Riser Ethernet Cable - Bulk, 299551073
Mfr # WIR5ECMRWH
Zoro # G5918106
product price: $184.99
/ea
Free Shipping & Returns
$184.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Gauge 24 AWG
- Width 0.2 in
- Jacket Material Polyvinyl Chloride (PVC)
- Features PoE
- Length 12003.05 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Startech.Com
- MFR # WIR5ECMRWH
- Zoro # G5918106
- UPC # 65030851602
- Country of Origin Taiwan, Province of China
- Category Voice & Data Patch Cords
Dimensions
Width | 0.2 in |
Length | 12003.05 in |
Height | 0.2 in |
Cable Length | 12003.05 in |
Details
Wire Gauge | 24 AWG |
Jacket Material | Polyvinyl Chloride (PVC) |
Features | PoE |
Package Type | Bulk |
Cable Type | Category 5e |
Conductor Material | Copper |
Jacket Type | CMR |
Color | White |
Standards | UL |
Includes | 1000 ft Bulk Roll of White CMR Cat5e Solid UTP Cable |
Description
Make reliable Ethernet connections in applications requiring CMR-rated cable - Cat 5e Cable 1000ft / White Cat 5 Wire / Cat5e Cable / Solid Cat5e Cable Bulk / 1000' Cat 5e Bulk Cable / 1000 ft Ethernet Cable / Cat 5e Box / Category 5 Cable / Cat5 Cable Roll - Ideal for network installation at home or office or educational institution - CMR rated for use in walls or conduit or ceiling and other vertical applications - Foot-marked cable - High quality 24 AWG copper wire
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Pwr Dist Block, 310A, 2P, 6AWG-350 MCM, 600V (9080LBA263101)
- BRIDGEPORT FITTINGS Threaded Coupling, Iron, 1" Trade Size (1123-RT)
- CAROL 6 AWG 4 Conductor Carolprene Portable Cord 600V 100 ft. BK (W6074.33.01)
- NVENT HOFFMAN COMPACT Series 2 Heavy Duty Elbow, Fits (CCS2EHDLG)
- STEREN Cat5e Keystone Jack 90 Degree RJ45 White (310-120WH)
- BLACK BOX Black Box C6APC28-BL-03 3 ft. RJ-45 Male x 1 x RJ-45 Male Slim-Net Cat6a Patch UTP Network Cable - Blue (C6APC28-BL-03)
- ALLEN TEL Cat 5e Patch Cable, 7 ft, Grey (AT1507EV-GY)
- MONOPRICE Ethernet Cable, Cat 5e, Gray, 3 ft. (132)
- ENET Enet 20M St/Lc Duplex Multimode 62.5/125 Om1 Or Better Orange Fiber (STLC-20M-ENC)
- MONOPRICE Ethernet Cable, Cat 6, Yellow, 7 ft. (9838)
- AXIOM MANUFACTURING Axiom 50Ft Cat8 Shielded Cable Purple (C8SBSFTP-P50-AX)
- Startech.Com Voice & Data Patch Cords