Shop All Data & Ethernet Cables
Startech.Com
1000ft Cat5e CRM-Rated Riser Ethernet Cable - Bulk, 299537751
Mfr # WIR5ECMRBK
Zoro # G5449535
product price: $177.99
/ea
Free Shipping & Returns
$177.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cable Type Category 5e
- Color Black
- Cable Length 12003.05 in
- Features PoE
- Package Type Bulk
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Startech.Com
- MFR # WIR5ECMRBK
- Zoro # G5449535
- UPC # 65030851596
- Country of Origin Taiwan, Province of China
- Category Data & Ethernet Cables
Dimensions
Cable Length | 12003.05 in |
Length | 12003.05 in |
Details
Cable Type | Category 5e |
Color | Black |
Features | PoE |
Package Type | Bulk |
Includes | 1000 ft Bulk Roll of Black CMR Cat5e Solid UTP Cable |
Jacket Type | CMR |
Product Type | Network Cable |
Description
Make reliable Ethernet connections in applications requiring CMR-rated cable - Cat 5e Cable 1000ft / Black Cat 5 Wire / Cat5e Cable / Solid Cat5e Cable Bulk / 1000' Cat 5e Bulk Cable / 1000 ft Ethernet Cable / Cat 5e Box / Category 5 Cable / Cat5 Cable Roll - Ideal for network installation at home or office or educational institution - CMR rated for use in walls or conduit or ceiling and other vertical applications - Foot-marked cable - High quality 24 AWG copper wire
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOXA 1Port Df1 To Ethernet/Ip Gateway, -40 To 75°C Operating Temperature (MGate EIP3170-T)
- MIGHTY MAX BATTERY 12V 100AH GEL Battery Replacement for Scooter Wheelchair (ML100-12GEL1)
- MONOPRICE Port Saver, M HDMI to F HDMI, Swivel (5133)
- MIGHTY MAX BATTERY 12V 5AH SLA Battery for Black Decker Storm Station SS925 (ML5-1226709)
- MONOPRICE SlimRun Cat6A 90 Degree 36AWG S/STP Ethernet Network Cable_ 0.5ft Blue (31015)
- TRIPP LITE Cat6a Snagless Shielded STP Patch Cable 10G, PoE, Gray M/M 7ft (N262-007-GY)
- HUBBELL Hubbell HXJ6OW Nextspeeda Category 6 Jack; Universal; Office White (HXJ6OW)
- MONOPRICE Cat5e / F-Type Wall Plate (Cat5e + F-Type), Coupler Type (7838)
- MONOPRICE Voice and Data Patch Cord, Black, 3 ft L (41033)
- LIVEWIRE USB 3.1 C Male to C Male Cable 3 ft. (LI725151)
- BLACK BOX Black Box CAT6PC-006-BL Gigatrue 550 Category 6 Bulk Cable 1000 ft; Pln; Green (CAT6PC-006-BL)
- Startech.Com Data & Ethernet Cables