Shop All Data & Ethernet Cables
Startech.Com
1000ft Bulk Roll of Gray CMR Cat5e Solid UTP Cable
Mfr # WIRC5ECMRGRY
Zoro # G5485752
product price: $183.99
/ea
Free Shipping & Returns
$183.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Type Category 5e
- Color Gray
- Cable Length 12003.05 in
- Includes 1000 ft Bulk Roll of Gray CMR Cat5e Solid UTP Cable
- Width 0.2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Startech.Com
- MFR # WIRC5ECMRGRY
- Zoro # G5485752
- UPC # 65030846615
- Country of Origin Taiwan, Province of China
- Category Data & Ethernet Cables
Dimensions
Cable Length | 12003.05 in |
Width | 0.2 in |
Height | 0.2 in |
Length | 12003.05 in |
Details
Cable Type | Category 5e |
Color | Gray |
Includes | 1000 ft Bulk Roll of Gray CMR Cat5e Solid UTP Cable |
Package Type | Bulk |
Features | Flexible |
Product Type | Network Cable |
Jacket Type | CMR |
Description
Make reliable Ethernet connections in applications requiring CMR-rated cable - Cat 5e Cable 1000ft / Gray Cat 5 Wire / Cat5e Cable / Solid Cat5e Cable Bulk / 1000' Cat 5e Bulk Cable / 1000 ft Ethernet Cable / Cat 5e Box / Category 5 Cable / Cat5 Cable Roll - Ideal for network installation at home or office or educational institution - CMR rated for use in walls or conduit or ceiling and other vertical applications - Foot-marked cable - High quality 24 AWG copper wire
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SARGENT Mortise Cylinder, Satin Chrome (70-43 26D)
- VIDEO MOUNT PRODUCTS Truss Adaptor, Ceiling, 180 lb. Load Cap. (ZMOUNT)
- 3DCONNEXION SpaceMouse Compact (3DX700059)
- ILC Replacement for Dell 9w9mx Battery (9W9MX)
- PANDUIT Nk, P, Pp, Cat6, Flat, 24p, 1ru (NK6PPG24Y)
- MONOPRICE Data Cable, 1000 ft. L, Black Jacket (18618)
- CMPLE Cmple 1142-N DUAL IR Emitter Mini Stick-On Infrared Emitters Blink Eye (1142-N)
- BESTLINK NETWARE CAT6A UTP Slim Ethernet Network Booted Cable 28AWG- 50ft- Black (100267BK)
- BESTLINK NETWARE CAT6 Junction Box, Punch Down (102007WT)
- BESTLINK NETWARE CMR CCS Dual Shield RG6/U Coax Cable, 60%- 1000Ft- White (202802WT)
- BESTLINK NETWARE Medium Cable Hanger, 200pk (102260)
- Startech.Com Data & Ethernet Cables