Shop All Voice & Data Patch Cords
Startech.Com
1000ft Bulk Roll of Blue CMR Cat5e Solid UTP Cable
Mfr # WIRC5ECMR
Zoro # G5921956
product price: $184.99
/ea
Free Shipping & Returns
$184.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Jacket Material Polyvinyl Chloride (PVC)
- Length 12003.05 in
- Color Blue
- Package Type Bulk
- Cable Type Category 5e
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Startech.Com
- MFR # WIRC5ECMR
- Zoro # G5921956
- UPC # 65030842518
- Country of Origin Taiwan, Province of China
- Category Voice & Data Patch Cords
Dimensions
Length | 12003.05 in |
Cable Length | 12003.05 in |
Details
Jacket Material | Polyvinyl Chloride (PVC) |
Color | Blue |
Package Type | Bulk |
Cable Type | Category 5e |
Features | Flexible |
Jacket Type | CMR |
Conductor Material | Copper |
Wire Gauge | 24 AWG |
Includes | 1000 ft Bulk Roll of Blue CMR Cat5e Solid UTP Cable |
Description
DEPENDABLE CONNECTIONS: Use this bulk roll of CAT5e Ethernet cable to make reliable Ethernet connections in applications requiring CMR rated cables. - 1000ft SPOOL OF NETWORK CABLE: This bulk box of 1000ft RJ45 wire is ideal for network installations in your home, office or in an educational institution. - COST-EFFECTIVE: Enjoy the low cost savings of buying bulk with this 1000ft blue CAT5e cable roll. - HIGH PERFORMING: This CAT5e network wire cable is rated up to 350Mhz to provide superior performance and bandwidth over the standard 100Mhz Category 5e specifications. Constructed of a flexible PVC rated jacket, this 1000ft CAT5e Ethernet cable is and free lifetime technical support.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUTRON Lighting Dimmer, 3-Way, Toggle, White (AY-103PH-WH)
- SCHNEIDER ELECTRIC Joystick Operator, 22mm, 2 Dir, Momentary (XD5PA22)
- LEVITON Commercial Grade 20 Amp Toggle Single Pole Switch, White (S08-CS120-2WS)
- UBI Replacement Buss Bar, Assembly, 125A (UBIZRBK12)
- TRIPP LITE Cat6 Cable, Snagless, Molded, M/M, Black, 6ft (N201-006-BK)
- ADD-ON This Is A 3M Sc (Male) To St (Male) Aqua Duplex Riser-Rated Fiber (ADD-ST-SC-3M5OM4)
- BLACK BOX Fiber Patch Cable 5M Sm 9 Micron Sc To S (FOSM-005M-SCSC)
- TRIPP LITE Cat6 Coupler, RJ45 F/F, Modular, Snap-in (N235-001)
- HPE ARUBA Aruba 270 Series Outdoor AP Sh, JW053A (JW053A)
- TRIPP LITE Keystone Jack, Cat6/Cat5e, 25-Pack, White (N238-025-WH)
- MONOPRICE Micro SlimRun Cat6 Ethernet Patch Cable - Stranded_ 550MHz_ UTP_ Pure (34257)
- Startech.Com Voice & Data Patch Cords