Shop All Data & Ethernet Cables
Startech.Com
1000ft Bulk Cat6 Ethernet Cable - Solid - CMR-Rated - Black
Mfr # WIR6CMRBK
Zoro # G5483345
Free Shipping & Returns
$279.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Type Category 6
- Color Black
- Cable Length 12003.05 in
- Length 12003.05 in
- Includes roll of Cat6 cable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Startech.Com
- MFR # WIR6CMRBK
- Zoro # G5483345
- UPC # 65030874151
- Country of Origin Taiwan, Province of China
- Category Data & Ethernet Cables
Dimensions
Cable Length | 12003.05 in |
Length | 12003.05 in |
Details
Cable Type | Category 6 |
Color | Black |
Includes | roll of Cat6 cable |
Features | Crosstalk Protection, PoE |
Product Type | Network Cable |
Description
Make Gigabit Ethernet connections with PoE support, in applications requiring CMR-rated cable / Cat6 cable designed for riser installation runs such as in walls, between floors and elevator shafts / CMR fire rating - Cat6 Ethernet cable supports reliable 550MHz/1Gbps Ethernet network connections / Bulk Cat6 cable compatible with Category 5e and Category 6 applications / Box of Cat6 cable delivers data, voice and video over Gigabit networks - Carefully constructed and tested, to keep Near End Crosstalk (NEXT) well within acceptable limits - ETL Verified / 23 AWG / 100% Copper / Cat 6 Wire Network Cable / 1000ft Cat6 Cable / Black Cat 6 Cable / Cat 6 Cable / Cat6 1000ft / Cat6 RJ45
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEFREE SOUND Befree Sound BFS-5700 15 in. Rechargeable Bluetooth PA Speaker System with SD;FM & USB (BFS-5700)
- ILC Replacement for Novatel Wireless 40115130-001 (40115130-001 NOVATEL WIRELESS)
- PANASONIC Battery 3 Volt Lithium (CR) Panasonic Lithium Battery (LITH-32 PANA)
- MIGHTY MAX BATTERY 12V 18AH SLA Internal Thread Battery for Intelligent IFP-100 (ML18-12INT488)
- MICRO CONNECTORS Micro Connectors E12-014B 14 ft. CAT 8 SFTP Double Shielded RJ45 Snagless Ethernet Cable; Black (E12-014B)
- GENSPEED Cable, Cat 6, 23 AWG, 1000 ft, White (7133841)
- BESTLINK NETWARE Polarized Speaker Wire Spool 12AWG/2 CCA- 100Ft- Clear Jacket (203603)
- HUBBELL Hubbell HXJ6OW Nextspeeda Category 6 Jack; Universal; Office White (HXJ6OW)
- DIGIWAVE Digiwave CAT621050B 50 ft. Cat6 Male to Male Network Cable (CAT621050B)
- MICRO CONNECTORS 1000 ft. Solid Shielded STP CAT 6A Bulk Ethernet Cable - Blue (MI332940)
- BESTLINK NETWARE CAT5E Shielded (FTP) Ethernet Network Booted Cable- 100Ft- Black (100611BK)
- Startech.Com Data & Ethernet Cables