Shop All Transceivers
Startech.Com
1000Base-LX/LH SM/MM SFP Fiber Transceiver LC
Mfr # SFPGLCLHSMST
Zoro # G6213987
product price: $45.99
/ea
$45.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Connector Type LC
- Width 0.5"
- Height 0.4"
- Depth 2.4"
- Product Type SFP (mini-GBIC)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Startech.Com
- MFR # SFPGLCLHSMST
- Zoro # G6213987
- UPC # 65030850643
- Country of Origin China
- Category Transceivers
Dimensions
Width | 0.5" |
Height | 0.4" |
Depth | 2.4" |
Details
Connector Type | LC |
Product Type | SFP (mini-GBIC) |
Compatibility | MSA Compliant Cisco Firepower Switches: IE3400, IE3300, IE3200, ME1200, ME2400 |
Description
GUARANTEED 100% CISCO COMPATIBLE: Meets MSA standards and is designed, programmed and tested to perform identically to the Cisco GLC-LH-SM optical transceiver module. - SFP FIBER MODULE PERFORMANCE: Max Data Transfer Rate: 1 Gbps |Wavelength: 1310 nm | Type: Single Mode / Multimode Fiber | Connection Type: LC Connector | Maximum Transfer Distance: 10 km (6.2 mi) | Power Consumption: less than 1 Watt | MTBF: 3,092,408 hours | DDM: No - SIMPLE INSTALLATION: This 1000BASE-LX/LH SFP module can be plugged directly into Cisco’s routers or switches and is hot-swappable making upgrades and replacements seamless by minimizing network disruptions. - INDUSTRY LEADING PRODUCT SUPPORT: All StarTech.com SFP & SFP+ transceiver modules are backed by free lifetime multilingual technical support before and after purchase. StarTech.com offers a wide variety of SFP modules and direct-attach SFP Cables, providing the convenience and reliability you need to ensure dependable network performance.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIKING ELECTRONICS Network Enabled 4 Relay Controller (RC-4A)
- BESTLINK NETWARE DB9 Male to Female Serial Cable- 6Ft (180215)
- MIGHTY MAX BATTERY 12V 100Ah SLA Battery Replacement for APC Silcon SL40KGB2 (ML100-13288)
- SAFT LS17500 W TABS A 3.6V Lithium Thionyl Chloride Battery (LS17500_TAB)
- ADD-ON Moxa Sfp-1Gsxlc-T Comp Taa Sfp Lc Xcvr (SFP-1GSXLC-T-AO)
- AXIOM MANUFACTURING Axiom 100Base-T Sfp Transceiver For Cisco - Glc-Fe-T-I (GLC-FE-T-I-AX)
- HP ENTERPRISE Hpe Msa 10Gb Sr Iscsi Sfp 4Pk Xcvr (C8R25B)
- TRIPP LITE Usb Over Cat5/Cat6 Extender Kit 1-Port w/ Poc Usb 2.0 164 Ft. (B203-101-POC)
- SIIG Hdmi 2.0 Repeater - 4Kx2K 60Hz (CE-H22J14-S1)
- BLACK BOX 3G-Sdi/Hd-Sdi To Hdmi Converter (VSC-SDI-HDMI)
- AXIOM MANUFACTURING Axiom 1000Base-Lx Sfp Transceiver For Moxa - Sfp-1Glxlc (SFP-1GLXLC-AX)
- Startech.Com Transceivers