Shop All Computer Enclosure Accessories
Startech.Com
100 Pack of M6 Mounting Screws - M6 x 12mm Screws
Mfr # CABSCREWSM62
Zoro # G5927924
product price: $39.99
/ea
$39.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 0.47 in
- Includes M6 screws
- Width 0.2 in
- Product Type Screw
- Depth 0.50"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Startech.Com
- MFR # CABSCREWSM62
- Zoro # G5927924
- UPC # 65030862134
- Country of Origin Taiwan, Province of China
- Category Computer Enclosure Accessories
Dimensions
Length | 0.47 in |
Width | 0.2 in |
Depth | 0.50" |
Details
Includes | M6 screws |
Product Type | Screw |
Features | Nickel Plated |
Package Type | Bulk |
Material | Stainless Steel |
Color | Silver |
Description
EASY INSTALLATION: This 100-pack of M6 mounting screws is convenient to have on hand for installing rack-mountable equipment, such as your server, network or audio/video equipment. - TAA COMPLIANT: This TAA compliant product adheres to the requirements of the US Federal Trade Agreements Act (TAA), allowing government GSA Schedule purchases. - PERFECT BACKUP SOLUTION: They are suitable for new server rack and cabinet setups. The bulk package ensures that you have enough screws available for all of your installations, when you need them. - SMART DESIGN: These M6 mounting screws have a nickel-plated finish to prevent rusting.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OTTERBOX Defender Pro Case For Apple Iphone 12 / 12 Pro, Black (77-66213)
- DANTONA Battery 3.6 Volt Nickel Cadmium Dantona Emergency Lighting Battery (CUSTOM-256)
- MIGHTY MAX BATTERY Replacement Battery Compatible with Polaris 50 Outlaw, Predator -07 04-22 - 2PK (MAX4002108)
- BATTERY CLERK AJC Access SLA640 6V 4.5Ah Sealed Lead Acid Battery (AJC-C4.5S-C-0-155145)
- VERACITY 1U, 19 Rackmount Bracket For 8 Xhighwire (VHW-1U)
- SILVERSTONE Silver Stone Technologies SG13WB Mini-DTX Small Form Factor Computer Case - White (SG13WB)
- VESTIL CASE-M Aluminum Storage Case Medium 21-1/2" x 16-1/4" x 19-1/4" (CASE-M)
- EATON Eaton 9Px 4-Post Rail Kit (9RK)
- STENS New 605-130 Air Filter For Stihl Ms241, Ms251, Ms261, Ms271, Ms291, Ms311, Ms362 And Ms391 Chainsaws (605-130)
- LIAN-LI Lian Li - Gpu Bracket Kit Vertical - Universal, 4 Slots (VG4-4X)
- SILVERSTONE Silver Stone Technologies FTZ01S Silver Aluminum Steel Computer Case SFX SFX-L (FTZ01S)
- Startech.Com Computer Enclosure Accessories