Shop All USB Hubs & Converters
Startech.Com
10-Pt Industrial USB 3.0 Hub w/ Ext. Power Supply
Mfr # HB30A10AME
Zoro # G5883413
product price: $205.99
/ea
Free Shipping & Returns
$205.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 7.8 in
- Width 2.17 in
- Input Voltage 100 - 240 AC
- Output Voltage 20V DC
- Includes USB Hub, USB 3.0 Host Cable, Universal Power Adapter (NA/JP, ANZ, UK, EU), DIN Rail Brackets, Mounting Screws, Quick-Start Guide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Startech.Com
- MFR # HB30A10AME
- Zoro # G5883413
- UPC # 65030881869
- Country of Origin Taiwan, Province of China
- Category USB Hubs & Converters
Dimensions
Length | 7.8 in |
Width | 2.17 in |
Height | 1.18 in |
Details
Input Voltage | 100 - 240 AC |
Output Voltage | 20V DC |
Includes | USB Hub, USB 3.0 Host Cable, Universal Power Adapter (NA/JP, ANZ, UK, EU), DIN Rail Brackets, Mounting Screws, Quick-Start Guide |
Compatible With | OS Independent; No additional drivers or software required |
Power Consumption | 65W |
Product Type | USB Hub |
Color | Black |
Description
SCALABLE & RUGGED: This TAA compliant 10 port industrial USB 3.0 hub gives you the scalability you need in harsh industrial environments, product & repair labs, conference rooms or office workstations w/ its rugged industrial-grade metal housing. - POWER THE HUB 2 WAYS: The is bus-powered but also supports wide-range 7-24V DC terminal block input and includes an optional power adapter, giving you the flexibility to power the hub as required, based on your own power input requirements. - GREAT FOR INDUSTRIAL ENVIRONMENTS: Perfect for factory environments, the rugged hub also supports a wide operating temperature range (0°C to 55°C) and offers ESD protection to each USB port. - CONNECT MORE USB DEVICES: This robust USB 2.0 hub offers four connection ports, for connecting more USB devices and peripherals. The rugged USB hub supports the full 480 Mbps bandwidth of USB 2.0 and is backward compatible with previous USB devices. - LOCATE THE HUB WHERE YOU NEED IT MOST: You can install the hub with built-in mounting brackets, included DIN mount rails, and an included 2-meter USB host cable, you can securely mount the USB 2.0 hub to most surfaces such as a wall, under a desk or rack.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UPG Sealed Lead Acid Battery, 12 V, 200Ah, UB4D, Auto Post Terminal, AGM Type (45972)
- PYLE Marine Bluetooth Powered Speakers, PLATV85BT.5 (PLATV85BT.5)
- 3M Adjustable Monitor Stand, Holds 40 Lb., Black/Silver (MS80B)
- MOUNT-IT Articulating TV Wall Mount 27-55" TVs (MI-3991XL)
- STARTECH.COM 4 Port USB C USB A X3 W Pd (HB31C3A1CPD3)
- STARTECH.COM Portable USB 3.0 port expander for laptops (HB30A4AIB)
- STARTECH.COM USB 2.0 EXTENDER HUB 330FT (USB2004EXT100)
- STARTECH.COM 4Port USB 2.0 Hub - Portable - 4 Port USB Hub - Mini USB Hub (ST4200MINI2)
- STARTECH.COM USB3.0 to Gigabit EthernetAdapter, 10/100/100 Network Adapter, 1119815 (USB31000S)
- STARTECH.COM 6FT ULTRA HIGH SPEED HDMI 2.1 (HDMM21V2M)
- STARTECH.COM 3-Port MST Hub, DisplayPort to Triple 4K 60Hz HDMI, Multi-Monitor Video Adapter (MST14DP123HD)
- Startech.Com USB Hubs & Converters