Shop All VGA Connectors & Cables
Startech.Com
10 pack DVI Male to VGA Female Adapters Beige - DVI-I to VGA
Mfr # DVIVGAMF10PK
Zoro # G5450612
product price: $51.79
/ea
$51.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connector Type DVI-I (29 pin) to VGA (15 pin, High Density D-Sub)
- Color Beige
- Includes DVI to VGA Cable Adapter - M/F
- Height 0.59 in
- Width 1.57 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Startech.Com
- MFR # DVIVGAMF10PK
- Zoro # G5450612
- UPC # 65030859240
- Country of Origin China
- Category VGA Connectors & Cables
Dimensions
Height | 0.59 in |
Width | 1.57 in |
Length | 1.57 in |
Details
Connector Type | DVI-I (29 pin) to VGA (15 pin, High Density D-Sub) |
Color | Beige |
Includes | DVI to VGA Cable Adapter - M/F |
Jacket Material | Polyvinyl Chloride (PVC) |
Features | Molded, Screw Lock |
Product Type | Video Adapter |
Adapter Type | DVI/VGA |
Description
Connect your VGA Display to a DVI-I source - DVI to VGA Cable Adapter - DVI to VGA Connector - DVI-I to VGA - DVI Male to VGA Female Adapter - Beige DVI to VGA M/F Adapter - 10 pack - Cost effective solution for purchasing bulk DVI-I to VGA adapters - Molded Connector with thumbscrews - Guaranteed reliability
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLACK BOX Din Rail Repeaters w/ Opto-Isolation, (ICD103A)
- DEWALT Jobsite Wireless Earphones (190 9935 DW2)
- MIGHTY MAX BATTERY 12V 9AH Replacement for Razor Pocket Mod Electric Scooter - 2 Pack (ML9-12MP25112452)
- PEERLESS TV Wall Mount, For Televisions (DS-VW755S)
- STARTECH.COM Connect A Dvi-d Equipped Laptop Or Desktop Computer To Your Vga Display- Or Proj (DVI2VGAE)
- STARTECH.COM HDMI Laptop to VGA Monitor Adapter - HDMI Male to HD15 Female (HD2VGAE2)
- STARTECH.COM Mini Displayport Adapter Vga (MDP2VGA)
- STARTECH.COM Displayport 1.2 To Vga Adapter Converter - Dp To Vga- 1920x1200 (DP2VGA3)
- STARTECH.COM Startech CTK200 11 Piece PC Tool Kit (CTK200)
- BELKIN Pro Series High Integrity VGA Monitor Cable, 10 ft. (F3H982-10)
- BESTLINK NETWARE SVGA Male to Male Cable w/Ferrite Core- 25Ft (180458)
- Startech.Com VGA Connectors & Cables