Shop All Coaxial Cables
Startech.Com
10 ft Coax High Resolution VGA Monitor Extension Cable - HD15 M/F
Mfr # MXT101HQ10
Zoro # G7821785
product price: $11.49
/ea
$11.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features EMI Protection, Molded, Ferrite Bead, Strain Relief
- Connector Type on First End HD-15 - Male
- Conductor Copper
- Connector Gender on First End Male
- Environmentally Friendly Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Startech.Com
- MFR # MXT101HQ10
- Zoro # G7821785
- UPC # 65030812139
- Country of Origin China
- Category Coaxial Cables
Dimensions
Cable Length | 10 ft |
Details
Features | EMI Protection, Molded, Ferrite Bead, Strain Relief |
Connector Type on First End | HD-15 - Male |
Conductor | Copper |
Connector Gender on First End | Male |
Environmentally Friendly | Yes |
Product Color | Black |
Connector Type on Second End | HD-15 - Female |
Product Name | High-Resolution Coaxial SVGA Monitor Extension Cable |
Supported Resolution | 1920 x 1200 |
Connector on First End Details | 1 x 15-pin HD-15 - Male |
Device Supported | Video Device, Monitor |
Product Type | Video Cable |
Weight (Approximate) | 0.81 lb |
Connector Gender on Second End | Female |
Cable Characteristic | Extension Cable |
Certifications & Standards | FCC |
Connector on Second End Details | 1 x 15-pin HD-15 - Female |
Cable Type | VGA |
Description
This 10ft High Resolution VGA Extension Cable is designed to provide the highest video quality possible through VGA.
Ideally suited for high resolution VGA applications, this high quality male to female coaxial VGA extension cable helps to eliminates picture "ghosting" and fuzzy images inherent to non-coaxial cables, and provides superior EMI interference protection by using ferrite cores near the connector ends.
Ideally suited for high resolution VGA applications, this high quality male to female coaxial VGA extension cable helps to eliminates picture "ghosting" and fuzzy images inherent to non-coaxial cables, and provides superior EMI interference protection by using ferrite cores near the connector ends.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CYBERPOWER 1000Va Online Ups With Snmp (OL1000RTXL2UN)
- MONOPRICE Digital Coaxial, Rca, Audio Converter (2948)
- INTERSTATE PNEUMATICS Pressure Switch - 1/4 FPT One Port - Bend Lever Swicth - 135-175 PSI (LF10-1H-HP)
- GENERAC Extreme Cold Weather Kit for 70-Kw, 100-Kw and 130-Kw Standby Generators (5620)
- DOLPHIN COMPONENTS Coupler, Cable, BNC/Male, RG59, PK10 (DC-CBNCM59PLEN)
- REMINGTON INDUSTRIES RG-58C Coax Cbl Assmbly w/SMA (Male) to N-Type (Female ) Cnnctrs, 50 Ohm Impedance, 15FT Lngth (R-CX-1101-180)
- FIVEGEARS RF Connector Adapter UHF Female to UHF Female PL259 SO239 SO-239 Coax Coaxial Coupler Adaptor (FI128430)
- TEST PRODUCTS INTERNATIONAL Coax Universal Adapter Cable, 48" (GEX-48)
- SWE-TECH 3C RG59U Coaxial BNC to RCA Video Cable, Black, BNC Male to RCA Male, 75 Ohm, 65% Braid, 3 foot (FWT11X1-02103)
- ANCOR RG-213 White Tinned Coaxial Cable - 100' (151710)
- SEA DOG 20' Coaxial Cable Assy, #329806-1 (329806-1)
- Startech.Com Coaxial Cables