Shop All Expansion Cards
Startech.Com
1 Port RS232 Serial Adapter Card with 16950 UART - PCIe Card
Mfr # PEX1S953LP
Zoro # G5929227
product price: $47.99
/ea
$47.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes PCIe Serial Card, User Manual, Full-Profile Bracket
- Compatible With Windows® 7, 8, 8.1, 10, Windows Server® 2003, 2008 R2, 2012, 2012 R2, 2016, Linux 2.4.x to 2.6.x <i>LTS Versions only</i>
- Length 3.86 in
- Height 5.91 in
- Width 2.64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Startech.Com
- MFR # PEX1S953LP
- Zoro # G5929227
- UPC # 65030881159
- Country of Origin Taiwan, Province of China
- Category Expansion Cards
Dimensions
Length | 3.86 in |
Height | 5.91 in |
Width | 2.64 in |
Details
Includes | PCIe Serial Card, User Manual, Full-Profile Bracket |
Compatible With | Windows® 7, 8, 8.1, 10, Windows Server® 2003, 2008 R2, 2012, 2012 R2, 2016, Linux 2.4.x to 2.6.x <i>LTS Versions only</i> |
Product Type | Serial Adapter |
Description
UPGRADED CAPABILITIES: Add one RS232 DB9 connection through a PCIe slot without purchasing a new server or computer - INDUSTRY COMPLIANT: RS232 serial port is PCI Express 1.1 compliant ensuring optimal performance and reliability by reducing the load applied to the CPU - MAXIMUM COMPATIBILITY: Easily install the PCI express serial port card in a low-profile or full-profile system - OPTIMAL TECHNOLOGY: RS232 serial port provides high-speed data transfer rates of up-to 921.4Kbps and supports 128-byte depth FIFO per transmitter and receiver
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY ML9-12 - 12V 9Ah Replacement Battery for Altronix SMP10PM12P16 8 Pack (ML9-12MP8125)
- C2G 10Ft Db9 M/F Serial Rs232 Extension Cable - Black (52031)
- ROVE 3in USB-C to 3.5 MM female adapter (RV069131)
- MOUNT-IT TV Wall Mount with Tilt for 32"-55" TVs (MI-1131L)
- STARTECH.COM M.2 to U.3 Adapter, PCIe M.2 SSD to 2.5inch U.3 Host Converter, TAA Compliant (1M25-U3-M2-ADAPTER)
- ADVANTECH Fiber Optic To Rs-232/422/485 Converter, ADAM-4542+-BE (ADAM-4542+-BE)
- AS SEEN ON TV 32GB Micro San Disk Card (AS122845)
- DIGITAL DELIGHTS 0.76 mm Badgy Thick PVC Plastic Cards (DI2591909)
- ADD-ON Addon Intel I210T1 Comparable 10/100/1000Mbs Single Open Rj-45 Port (I210T1-AO)
- ADVANTECH Rs-422 High Energy Surge Protector (BB-422HESP)
- ADD-ON Addon Hp 647594-B21 Comparable 10/100/1000Mbs Quad Open Rj-45 Port (647594-B21-AO)
- Startech.Com Expansion Cards