Shop All RCA & Stereo Adapters
Startech.Com
1 Port PCI Express 10/100 Ethernet Network Adapter
Mfr # PEX100S
Zoro # G5930085
product price: $20.15
/ea
$20.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 4.72 in
- Length 3.64 in
- Height 0.83 in
- Includes 10/100 PCI-Express Ethernet Card, Instruction Manual, Driver CD, Low Profile Bracket
- Compatible With Windows® 2000, XP, Vista, 7, 8, 8.1, 10, Windows Server® 2003, 2008 R2, 2012, 2016, 2019, Linux 2.6.x to 4.11.x <i>LTS Versions Only</i>
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Startech.Com
- MFR # PEX100S
- Zoro # G5930085
- UPC # 65030828185
- Country of Origin China
- Category RCA & Stereo Adapters
Dimensions
Width | 4.72 in |
Length | 3.64 in |
Height | 0.83 in |
Details
Includes | 10/100 PCI-Express Ethernet Card, Instruction Manual, Driver CD, Low Profile Bracket |
Compatible With | Windows® 2000, XP, Vista, 7, 8, 8.1, 10, Windows Server® 2003, 2008 R2, 2012, 2016, 2019, Linux 2.6.x to 4.11.x <i>LTS Versions Only</i> |
Product Type | Fast Ethernet Card |
System Requirements | Windows 2000, XP, Vista, 7, 8, 8.1, 10, Windows Server 2003, 2008 R2, 2012, 2016, 2019, Linux 2.6.x to 4.11.x LTS Versions Only |
Description
Add a 10/100Mbps Ethernet port to a desktop computer through a PCI Express slot - Compatible with PCI-E equipped computers and RJ-45 ethernet equippment - PCIe Ethernet Card / PCI express ethernet NCI / 10/100 adapter card - Cost effective and simple Ethernet networking for a desktop computer systems - Compliant with IEEE802.3 CSMA/CD, 802.3 10Base-T and 100Base-TX standards - Supports Wake-on-LAN - Full/Low Profile installation brackets included
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTLINK NETWARE Car Amplifier Hookup Kit- 1000W 8AWG (203680)
- DURABLE OFFICE PRODUCTS Badge Reel, 3-5/16" L, Retractable, PK10 (815258)
- KENSINGTON Pad, Corded, Black, 4-7/8"x3-1/2 (K79820WW)
- HAMMOND 8U 17.5D VENTED RACK CABINET (RCHV1901417LG1)
- STEREN BNC Jack to SMA Plug Adapter (200-870)
- MONOPRICE OVC100 Rotary 100-Watt Outdoor Volume Control with Auto Impedance Matc (38177)
- STEREN Single RG6 Nail-in Cable Mounting, PK 100 (200-961)
- STEREN SMA Jack to SMA Plug L Adapter (200-866)
- PANDUIT Mini-Com F-Type Coupler, Off White (CMFIW)
- TRIPP LITE Notebook Power Adaptor Cord, 10 Ft Cord (P007-010)
- STEREN Vinyl Siding Clip RG6 Vertical Black (200-954BK)
- Startech.Com RCA & Stereo Adapters