Shop All Networking Hardware
Startech.Com
1 Port PCI 10/100/1000 32 Bit Gigabit Ethernet Network Adapter Card
Mfr # ST1000BT32
Zoro # G5499034
product price: $16.29
/ea
$16.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Compatible With Windows® NT, ME, 2000, XP, Vista, 7, 8, 8.1, 10, Windows Server® 2003, 2008 R2, 2012, 2012 R2, 2016, 2019, Netware Server 5.x, Netware ODI for DOS, Linux 2.6.x to 4.11.x, Unix, Mac OS X 10.4
- Height 2.48 in
- Includes Gigabit Ethernet PCI Card, Instruction Manual, Driver CD, Low Profile bracket
- Width 0.79 in
- Length 4.84 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Startech.Com
- MFR # ST1000BT32
- Zoro # G5499034
- UPC # 65030795807
- Country of Origin China
- Category Networking Hardware
Dimensions
Height | 2.48 in |
Width | 0.79 in |
Length | 4.84 in |
Details
Compatible With | Windows® NT, ME, 2000, XP, Vista, 7, 8, 8.1, 10, Windows Server® 2003, 2008 R2, 2012, 2012 R2, 2016, 2019, Netware Server 5.x, Netware ODI for DOS, Linux 2.6.x to 4.11.x, Unix, Mac OS X 10.4 |
Includes | Gigabit Ethernet PCI Card, Instruction Manual, Driver CD, Low Profile bracket |
Product Type | Gigabit Ethernet Card |
System Requirements | Windows NT, ME, 2000, XP, Vista, 7, 8, 8.1, 10, Windows Server 2003, 2008 R2, 2012, 2012 R2, 2016, 2019, Netware Server 5.x, Netware ODI for DOS, Linux 2.6.x to 4.11.x, Unix, Mac OS X 10.4 |
Description
COST EFFECTIVE SOLUTION: Use this PCI LAN card to upgrade your existing system to include a 1 gigabit ethernet port - VERSATILE FUNCTIONALITY: This PCI interface card comes with both standard and low-profile brackets for easy installation in your PCI-enabled client, server, or workstation - 1G SPEED: This PCI card is ideal for PCI ports that support 1GbE or less, supporting maximum data transfer speeds of 1000 Mbps in each direction (2000 Mbps total) - WIDELY COMPATIBLE: Compatible with a wide range of operating systems including Mac, Windows, and Linux, this NIC card is designed to work with your existing system
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V 7Ah Solex BD127 SB1270 Alarm Back Up Battery (ML7-121911111111011111100)
- ILC Replacement For EATON, 744A1974 (744-A1974)
- ITT CANNON DSUB 25M SOD G50 TIN (DB25PA190K87)
- RITE IN THE RAIN Rite in the Rain 359976 4.62 x 7 in. Spiral Notebook; Orange (359976)
- STARTECH.COM Fiber To Ethernet Media Converter St (ST478456)
- SIGNIFY Philips PHMSDM16GHC10U1 16 GB Uhs-i U1 Class 10 Micro SD adapter (PHMSDM16GHC10U1)
- GOOGLE Nest Hub 2nd Gen - Charcoal (GA01892-US)
- MOXA Cable/Cbl-M62M9X8-100 (CBL-M62M9x8-100)
- TRILOGY NETWORX USB Gateway, Plastic (AL-IME-USB)
- EZGENERATION 10/100 Ethernet Coventer SC (EZ61139)
- MAXPOWER Gigabit PoE PlusSplitter (MA3761452)
- Startech.Com Networking Hardware