Shop All Expansion Cards
Startech.Com
1-Port 10GbE Network Card w/ Open SFP+ - PCI Express 10G NIC
Mfr # PEX10000SFPI
Zoro # G5929245
product price: $329.99
/ea
Free Shipping & Returns
$329.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes 10G open SFP+ fiber network card, low-profile bracket, quick-start guide
- Compatible With Windows® 7, 8, 8.1, 10, Windows Server® 2008 R2, 2012, 2012 R2, 2016, 2019, <b>(Windows Drivers are supported in 64-bit only)</b>, Linux 2.6.24 to 4.11.x <i>LTS Versions only</i>
- Width 0.71 in
- Length 5.31 in
- Height 4.72 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Startech.Com
- MFR # PEX10000SFPI
- Zoro # G5929245
- UPC # 65030866163
- Country of Origin China
- Category Expansion Cards
Dimensions
Width | 0.71 in |
Length | 5.31 in |
Height | 4.72 in |
Details
Includes | 10G open SFP+ fiber network card, low-profile bracket, quick-start guide |
Compatible With | Windows® 7, 8, 8.1, 10, Windows Server® 2008 R2, 2012, 2012 R2, 2016, 2019, <b>(Windows Drivers are supported in 64-bit only)</b>, Linux 2.6.24 to 4.11.x <i>LTS Versions only</i> |
Color | Black |
Product Type | 10Gigabit Ethernet Card |
System Requirements | Windows 7, 8, 8.1, 10, Windows Server 2008 R2, 2012, 2012 R2, 2016, 2019, (Windows Drivers are supported in 64-bit only), Linux 2.6.24 to 4.11.x LTS Versions only |
Description
Get advanced connectivity over multi-mode or single-mode fiber by adding a 10GBase-LR/SR open SFP+ port to your server or workstation - 1-Port 10G Open SFP+ network card with Intel 82599 chip - 1 Port PCI Express 10GbE network adapter card with open SFP+ - PCIe 10G NIC compliant with SR or LR transceivers - 10G Ethernet network adapter compliant with IEEE 802.3ae (10GBASE-LR/SR only) and IEEE 802.3aq (10GBASE-LRM) - PXE network boot support
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AT&T Cordless Phone, 2 Line, Black (TL86009)
- MIGHTY MAX BATTERY 12V 55AH 45825 Battery Scooter Wheelchair Mobility Deep Cycle - 2 Pack (ML55-12MP241015)
- TRIPP LITE VGA Analog Trunk Cable, TypeA, PVC, 35Ft (EZA-035)
- SPECO TECHNOLOGIES Power Convertor, 24VAC (VID2412CONV)
- STARTECH.COM M.2 to U.3 Adapter, PCIe M.2 SSD to 2.5inch U.3 Host Converter, TAA Compliant (1M25-U3-M2-ADAPTER)
- ADVANTECH Can Optical Repeater W/Tb (BB-CANOP)
- ADVANTECH Ind 232/422/485 To Sm Fiber, St, Din Rail (BB-FOSTCDRI-ST)
- DIGITAL DELIGHTS 0.76 mm Badgy Thick PVC Plastic Cards (DI2591909)
- ADVANTECH Fiber Optic To Rs-232/422/485 Converter, ADAM-4542+-BE (ADAM-4542+-BE)
- ADD-ON Addon Intel E1G44Ht Comparable 10/100/1000Mbs Quad Open Rj-45 Port (E1G44HT-AO)
- ADVANTECH Port Pwr 9Pin 232/422 Conv (BB-422PP9R)
- Startech.Com Expansion Cards