Shop All Earbuds & Headphones
Startech.Com
1 Meter Slim Headphone Extension Cable / Cord
Mfr # MU1MMFS
Zoro # G5500032
product price: $5.85
/ea
Sold in multiples of 2 for $11.70
$11.70
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Connector Type 3.5 mm Mini-Jack (3 Position) to 3.5 mm Mini-Jack (3 Position)
- Cable Type Mini-phone
- Cable Length 39.37 in
- Color Black
- Features Molded, EMI Protection, Strain Relief
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Startech.Com
- MFR # MU1MMFS
- Zoro # G5500032
- UPC # 65030847940
- Country of Origin China
- Category Earbuds & Headphones
Dimensions
Cable Length | 39.37 in |
Width | 0.24 in |
Length | 39.37 in |
Height | 0.27 in |
Details
Connector Type | 3.5 mm Mini-Jack (3 Position) to 3.5 mm Mini-Jack (3 Position) |
Cable Type | Mini-phone |
Color | Black |
Features | Molded, EMI Protection, Strain Relief |
Includes | 1m Slim 3.5mm Stereo Extension Audio Cable |
Shielding | Yes |
Product Type | Audio Cable |
Description
M/F - Audio extension cable - stereo mini jack (M) to stereo mini jack (F) - 3.3 ft - black
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPECO TECHNOLOGIES Hd-Tvi 2Mp Dome Camera, 2.8-12mm, White (HLED33DTW)
- PEERLESS Wall Flat Panel Tilt Mount (ST630)
- MIGHTY MAX BATTERY 12v 9AH SLA Battery for Guide Gear 3-in-1 Powerpack - 2 Pack (ML9-12MP251124201)
- CETIS Standard Desk Phone, Black (2510D NOMW (BK))
- MORPHEUS 360 SYNERGY HD Wireless Noise Cancelling Headphones Bluetooth Headset with Microphone, 4 ft Cord, Black (HP9550HD)
- ILIVE EARBUDS/CHGCSE & EAR HKS (IAEBTW53B)
- WALKERS GAME EAR Walkers Game Ear Passive Muff with Bluetooth, Black (WA392455)
- HAMILTONBUHL SchoolMate™ On-Ear Stereo Headphone with In-Line Volume Control, PK2 (HA2V)
- ASHTEAD RETAIL & WHOLESALE Tuff Luv B1-72 Silicone Pouch Case for Apple Airpods Headphones - Blue (B1_72)
- NOVA Nova GX-9-01 Gaming Headset with Mic 7.1 Surround Sound LED Headphones for PC Mac Laptop PS4 (GX-9-01)
- MAXELL EB125 Earbud with MIC, Black (199930)
- Startech.Com Earbuds & Headphones