Shop All USB Cables
Startech.Com
0.5m USB C to USB A Cable - M/M - USB 2.0
Mfr # USB2AC50CM
Zoro # G6200486
product price: $8.95
/ea
$8.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 19.69 in
- Connector Type USB Type-A (4 pin) USB 2.0 to USB Type-C (24-pin) USB 2.0 (480Mbps)
- Color Black
- Cable Type USB/USB-C
- Height 0.31 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Startech.Com
- MFR # USB2AC50CM
- Zoro # G6200486
- UPC # 65030865982
- Country of Origin China
- Category USB Cables
Dimensions
Cable Length | 19.69 in |
Height | 0.31 in |
Length | 19.69 in |
Width | 0.59 in |
Details
Connector Type | USB Type-A (4 pin) USB 2.0 to USB Type-C (24-pin) USB 2.0 (480Mbps) |
Color | Black |
Cable Type | USB/USB-C |
Features | Charging, Reversible |
Includes | USB-C to USB-A cable |
Product Type | Data Transfer Cable |
Shielding | Yes |
Description
Connect your USB Type-C devices to your computer, with reduced clutter - Charge and sync your USB-C mobile digital devices / Charge your USB-C devices with a USB-A wall charger, car charger or power bank - Keep as a spare while traveling / USB C charging cable perfect for commuters and people on the move - USB A to C cable offers 0.5 meters in cable length for close-range connections / Guaranteed reliability with our USB C Charger Cable / USB 2.0 Type C to Type A Cable / USB Type C Charger Cable / USB C to USB A
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAM MOUNTS Replacement for Tessco 793442024610 (793442024610)
- MIGHTY MAX BATTERY 12V 5Ah F2 SLA Replacement Battery for Apex APX1250F2 (MAX3974031)
- CORSAIR RMe Ser RM750e PSU (CP-9020262-NA)
- MIGHTY MAX BATTERY 12V 35Ah U1 BATTERY GENERAC OD4575 (ML35-12688)
- STARTECH.COM 1ft USB 2.0 A to B Cable - M/M (USB2HAB1)
- STARTECH.COM Startech USB3SEXT1MBK Superspeed USB 3.0 Extension Cable Black (YYI1-PZ0754)
- STARTECH.COM StarTech.com 6 ft. Black USB 2.0 Extension Cable A to A - M/F (USBEXTAA6BK)
- STARTECH.COM 3.3 Ft. USB C To Dp 1.2 Cable (CDP2DP1MBD)
- STARTECH.COM Startech USB3SEXT6BK Superspeed USB 3.0 Extension Cable Black (YYI1-PX1147)
- STARTECH.COM USB 3.0 to Dual HDMI, USB32HD2 (USB32HD2)
- MONOPRICE USB Hub, 7P, 44 in cable, 4-1/2in L, 3in W (5328)
- Startech.Com USB Cables