Shop All Internal Hard Drives
This Product is Discontinued
Startech.Com
0.5m Slimline SATA Female to SATA w/ SATA Power Cable Adapter (Discontinued)
Mfr # SLSATAF50CMS
Zoro # G5878556
This Product is Discontinued
Key Features
- Cable Type SATA
- Color Red
- Features Flexible
- Cable Length 19.69 in
- Length 19.69 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Startech.Com
- MFR # SLSATAF50CMS
- Zoro # G5878556
- UPC # 65030847742
- Country of Origin China
- Category Internal Hard Drives
Dimensions
Cable Length | 19.69 in |
Length | 19.69 in |
Details
Cable Type | SATA |
Color | Red |
Features | Flexible |
Includes | 0.5 m Slimline SATA Female to SATA with SATA Power Cable Adapter |
Connector Type | Slimline SATA (13 pin, Data & Power) to SATA (7 pin, Data)|SATA Power (15 pin) |
Product Type | Data Transfer Cable |
Description
SATA cable - Serial ATA 150/300/600 - Slimline SATA (F) to SATA - SATA power - 1.6 ft - red
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.