Shop All Portable Device Chargers
Startech.Com
0.5m Micro USB Charge Cable - Left Angle Micro USB - 24AWG
Mfr # USBAUB50CMLA
Zoro # G6212946
product price: $3.89
/ea
Sold in multiples of 2 for $7.78
$7.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Left-angled Connector, Charging
- Color Black
- Cable Length 19.69 in
- Includes Micro-USB Cable
- Weight 0.07 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Startech.Com
- MFR # USBAUB50CMLA
- Zoro # G6212946
- UPC # 65030868174
- Country of Origin China
- Category Portable Device Chargers
Dimensions
Cable Length | 19.69 in |
Length | 19.69 in |
Details
Features | Left-angled Connector, Charging |
Color | Black |
Includes | Micro-USB Cable |
Weight | 0.07 lb |
Connector Type | USB Type-A (4 pin) USB 2.0 to USB Micro-B (5 pin) |
Description
Charge newer phones and tablets efficiently, with up to 2.4 amps of power - Provide full charging power to your Micro-USB mobile devices with this Micro USB Cord and satisfy the specifications of most devices to ensure they are charged at their full speed requirements - Angled USB charging cable for connecting to your device even in hard to reach areas and tight spaces - 0.5m Micro USB Left Angle Cable / 50cm 90 degree Micro USB Cable / Short USB Cable / Samsung Charging Cable / Kindle Charging Cable / USB to Micro USB Charging Cable - Compatible with most phones and tablets such as the Samsung Galaxy S7, the Google Nexus and more / Charge and sync your mobile devices with your laptop such as the Samsung Chromebook 2, the HP Pavilion and more
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENERGIZER Coin Cell, 392, 1.5V (392BPZ)
- MIGHTY MAX BATTERY 12V Solar Panel Charger for 12V Ultratech Power Products Battery (MAX3512719)
- PROTECT COMPUTER PRODUCTS 12.1 Inch Screens Protector (D100-00)
- HONEYWELL Travel Charger, 6" L x 5" W x 6" D x 5" H (M01-3021-000)
- STARTECH.COM 1 Port USB C Charger 60W Pd (DCH1C3A)
- OVERTIME Lightning Charger Set of 3, 10ft iPhone Charger Cable, Apple MFi Certified, Rose Gold (OTDCIP10BRGX3)
- BAREBONES LIVING Power Bank - 5000 mAh - VW (LIV-138)
- EGO Charging Station, 2,000 W, No Batteries (PST3040)
- CLORE AUTOMOTIVE 25 Ft. Heavy Duty 2/0 Gauge Cable (422252)
- DEWALT NeverBlock 2-Port Worksite USB Charger (131 0849 DW2)
- LEVITON OUTLET/USB CHGR 15A BLK (R05-T5632-0BE)
- Startech.Com Portable Device Chargers