Shop All HDMI Cables
Startech.Com
0.5m 4K HDMI Cable - Premium High Speed HDMI Cable - 4K 60Hz
Mfr # HDMM50CMP
Zoro # G5884366
product price: $10.35
/ea
$10.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Type HDMI
- Length 19.69 in
- Cable Length 19.69 in
- Color Black
- Connector Type HDMI (19 pin) to HDMI (19 pin)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Startech.Com
- MFR # HDMM50CMP
- Zoro # G5884366
- UPC # 65030875912
- Country of Origin China
- Category HDMI Cables
Dimensions
Length | 19.69 in |
Cable Length | 19.69 in |
Width | 0.79 in |
Height | 0.39 in |
Details
Cable Type | HDMI |
Color | Black |
Connector Type | HDMI (19 pin) to HDMI (19 pin) |
Features | HDR Support, Consumer Electronics Control (CEC), EMI Protection |
Shielding | Yes |
Max. Resolution | 3840 x 2160 (Ultra HD 4K) @ 60hz |
Includes | HDMI cable |
Product Type | A/V Cable |
Description
4K RESOLUTION SUPPORT: This HDMI 2.0 cord supports resolutions of up to 4K@60Hz (3840x2160p) and bandwidths of up to 18Gbps. It also supports HDR for higher contrast ratio and vivid colors. - DUAL VIDEO STREAM: View two videos simultaneously on the same display with this 4K HDMI cable capable of delivering dual video streams. The display must support Multi-View to enjoy dual video streams. - VERSATILE FUNCTIONALITY: This black M/M 1.5 ft HDMI cable supports up to 32 uncompressed digital audio channels. The cable is also backward compatible and will work with all of your existing HDMI devices. - PREMIUM HDMI CABLE CERTIFICATION: Experience the latest in HDMI specifications including enhanced resolutions and protection against EMI interference with this premium certified high speed HDMI cable.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EVEREADY ENER8PK AA Lith Battery (L91SBP-8)
- SANOXY RCA to HDMI Converter Composite AV CVBS Video Adapter 720p 1080p W ii NES SNES (EBL-RCA-HDMI)
- PANDUIT HDMI Coupler Module, Mini-Com, White (CMHDMIWH)
- INVID TECH NVR, 2 TB, 8 IP Camera Inputs, 14-31/32" W (VN1A-8X8/2TB)
- STARTECH.COM Premium High Speed Hdmi Cable, RHDMM2MPW (RHDMM2MPW)
- STARTECH.COM 6ft HDMI to HDMI Cable with Ethernet - Ultra HD 4k x 2k (HDMIMM6HS)
- STARTECH.COM Startech MDP2HDEC 12 in. Mini Display Port to HDMI Adapter Converter Dongle with Cable; Black (MDP2HDEC)
- STARTECH.COM 2m Premium HDMI Cbl w Ethernet, HDMM2MP (HDMM2MP)
- MANHATTAN Hdmi A F To A M Angled (353502)
- TRIPP LITE HDMI-Cat5/6 Extender, Up to 100ft, Audio (B126-1P0)
- SPECO TECHNOLOGIES HDMI Cable, 15 ft. L, Blue, Dual SHLD (HDVL15)
- Startech.Com HDMI Cables