Shop All Packing Tape Dispensers
Start International
Tape Reel, For 3 in Tape Core Dia.
Mfr # zcM1000P107D
Zoro # G9353819
product price: $71.79
/ea
$71.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. No. zcM1000E
- Material Plastic, Steel
- Overall Width 2 1/4 in
- Overall Length 2 1/4 in
- Overall Height 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Start International
- MFR # zcM1000P107D
- Zoro # G9353819
- Country of Origin Japan
- Category Packing Tape Dispensers
Dimensions
Overall Width | 2 1/4 in |
Overall Length | 2 1/4 in |
Overall Height | 1 in |
For Tape Core Diameter | 3 in |
Details
Item | Tape Reel |
For Use With | Mfr. No. zcM1000E |
Material | Plastic, Steel |
Compatible Mfg. Model Number | ZCM1000, ZCM2000 |
Description
Tape Reel, For Tape Core Diameter 3 in, Plastic, Steel, Compatible Mfg. Model Number ZCM1000, ZCM2000, Compatible Grainger Part Number 11J978, 11J978
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Bent Trimmer, Large Ring, Blue Coating, 6-Inch (206LR)
- PILOT Pen, Precise, V7, Rb, 0.7Mm, Bk, PK12 (35346)
- HOUSE OF DOOLITTLE Month Planner, 14 Months, 8-1/2x11 In. (HOD26207)
- AVERY Shipping Labels with TrueBlock Technology, Laser Printers, 2.5 x 4, White, PK200, 200PK (5816)
- START INTERNATIONAL Tape Dispenser for Short Cut Pieces (ZCM1000D)
- START INTERNATIONAL Cutting Head, Plastic, Steel (ZCM1000P550W)
- START INTERNATIONAL Tape Dispenser w/Guard, 2 in. (ZCM1100)
- START INTERNATIONAL Heavy-Duty Tape Dispenser, 80mm (TDA080)
- START INTERNATIONAL Tape Liner Remover, Use w/6in. OD Tape (TDLR050B)
- START INTERNATIONAL Tape Dispenser for Thin Tapes (ZCM1000T)
- ZORO SELECT Tape Replacement Blade, 10W In. (8NCA9)
- Start International Packing Tape & Dispensers