Shop All Packing Tape Dispensers
Start International
Tape Liner Remover
Mfr # TDLR050-15
Zoro # G6727621
product price: $326.99
/ea
Free Shipping & Returns
$326.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Tape Width 2 in
- Construction Steel and Heavy-Duty Plastic
- Color Black
- For Use With zcM1000, zcM1100, zcM2000, zcM2200
- Power Requirements Manual
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Start International
- MFR # TDLR050-15
- Zoro # G6727621
- Country of Origin Italy
- Category Packing Tape Dispensers
Dimensions
Max. Tape Width | 2 in |
Length | 7 1/4 in |
Height | 21 in |
Width | 11 in |
For Minimum Tape Core Diameter | 3 in |
For Maximum Tape Width | 2 in |
For Maximum Tape Roll Diameter | 15 in |
Details
Item | Tape Liner Remover |
Construction | Steel and Heavy-Duty Plastic |
Color | Black |
For Use With | zcM1000, zcM1100, zcM2000, zcM2200 |
Power Requirements | Manual |
Tape Brake | No |
Standards | Max 15 in Diameter Roll |
Includes | 3 in Core |
Description
Tape Liner Remover, For Minimum Tape Core Diameter 3 in, For Maximum Tape Width 2 in, For Maximum Tape Roll Diameter 15 in, For Use With zcM1000, zcM1100, zcM2000, zcM2200, Includes 3 in Core
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEFLECTO 70601 Six-Pocket Wall Mount Business Card Holder- Clear (YYSP-DEF70601)
- DYMO Labels, Addr, Lw, Hicap, We, 520 Pk (DYM30572)
- OHAUS Mechanical Balance, SS Pltfrm, 2610g Cap. (TP2611)
- UNIVERSAL Binder Clips in Dispenser Tub, Small, Silver, PK40 (UNV11240)
- START INTERNATIONAL Tape Liner Remover (TDLR050-10)
- START INTERNATIONAL Tape Disp w/Guard and 3 Memory Slots (ZCM2200)
- START INTERNATIONAL External Tape Dispenser Stand, 3 In (TDSTAND03)
- START INTERNATIONAL Tape Dispenser w/3 Preset Lengths (ZCM0800-WT)
- START INTERNATIONAL Tape Reel, For 3 in Tape Core Dia. (zcM1000P107D)
- START INTERNATIONAL External Tape Dispenser Stand, 8 In (TDSTAND08)
- BOX PARTNERS Box Partners T906235 72mm x 375 foot Kraft Central- 235 Reinforced Tape (T906235)
- Start International Packing Tape Dispensers