Shop All Packing Tape Dispensers
Start International
Tape Dispenser w/Memory, 150mm
Mfr # TDA150-M
Zoro # G6608016
product price: $4,534.99
/ea
Free Shipping & Returns
$4,534.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Tape Width 5 15/16 in
- Construction Heavy-Duty Metal
- Color Black
- For Use With 11J967, 11J968, 11J969, 11J970, 11J971, Most tapes on a 3 in core up to 5.9 in/150 mm wide
- Power Requirements Electric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Start International
- MFR # TDA150-M
- Zoro # G6608016
- Country of Origin China
- Category Packing Tape Dispensers
Dimensions
Max. Tape Width | 5 15/16 in |
Height | 14 in |
Tape Delivery Length | 1.60 in to 394 in |
Width | 13 in |
Length | 10 1/4 in |
Overall Depth | 10 1/4 in |
Maximum Seal Length | 1/4 in |
Maximum Seal Width | 6 in |
Overall Height | 13 in |
For Maximum Tape Core Diameter | 3 in |
For Maximum Tape Width | 5 7/8 in |
For Maximum Tape Roll Diameter | 9 in |
Overall Width | 14 in |
Details
Item | Tape Dispenser |
Construction | Heavy-Duty Metal |
Color | Black |
For Use With | 11J967, 11J968, 11J969, 11J970, 11J971, Most tapes on a 3 in core up to 5.9 in/150 mm wide |
Power Requirements | Electric |
Includes | Silicone Oil |
For Tape Material | Filament, Masking, Packing, Polypropylene |
Max. Seal Thickness | 39 3/8 in |
Operation Type | Hand Operated |
Standards | CE |
Number of Mounting Holes | None |
Description
Tape Dispenser, For Maximum Tape Width 5 7/8 in, For Maximum Tape Core Diameter 3 in, For Maximum Tape Roll Diameter 9 in, Mounting Location Bench Top, Number of Mounting Holes None, Maximum Seal Width 6 in, Maximum Seal Length 1/4 in, Max. Seal Thickness 39 3/8 in, For Tape Material Filament, Masking, Packing, Polypropylene, Operation Type Hand Operated, Overall Height 13 in, Overall Width 14 in, Overall Depth 10 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROCKETBOOK Fusion Smart Notebook, Seven Assorted Page Formats, Teal Cover, 8.8 x 6, 21 Sheets (EVRF-E-RCCCEFR)
- ZORO SELECT VCI Paper, Brown, 36 In. W, 600 ft. L (5VFY5)
- QUARTET EnduraGlide Dry Erase Marker, Broad Chisel Tip, Assorted Colors, PK4 PK (5001MA)
- CRAYOLA Brush & Detail Dual Ended Markers, X-Fine Brush/Bullet Tip, Astd, PK16 (586501)
- START INTERNATIONAL Tape Dispenser w/3 Preset Lengths (ZCM0800-WT)
- START INTERNATIONAL External Tape Dispenser Stand, 3 In (TDSTAND03)
- START INTERNATIONAL Tape Liner Remover (TDLR050-15)
- START INTERNATIONAL Handheld Liner Remover, 1 In. (TDLR025H)
- START INTERNATIONAL Tape Dispenser w/Guard, 2 in. (ZCM1100)
- START INTERNATIONAL Electric Tape Dispenser, 0.98 in. Tape (TDA025B)
- ENCORE PACKAGING Mousetrap Style Dispenser (EP-620-3)
- Start International Packing Tape Dispensers