Shop All Packing Tape Dispensers
Start International
Tape Dispenser w/3 Memory Slots
Mfr # ZCM2000T
Zoro # G6578126
product price: $812.99
/ea
Free Shipping & Returns
$812.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Tape Width 2 in
- Construction Steel and Heavy-Duty Plastic
- Color Black
- For Use With All types of Tape up to 2 in width, including Thin & Flimsy Tape
- Power Requirements Electric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Start International
- MFR # ZCM2000T
- Zoro # G6578126
- Country of Origin Japan
- Category Packing Tape Dispensers
Dimensions
Max. Tape Width | 2 in |
Width | 5 3/8 in |
Tape Delivery Length | 0.79 in to 39 in |
Length | 9 11/16 in |
Height | 6 3/8 in |
Maximum Seal Width | 2 in |
Maximum Seal Length | 1/8 in |
For Maximum Tape Roll Diameter | 7 in |
For Maximum Tape Core Diameter | 3 in |
Overall Depth | 9 3/4 in |
Overall Width | 5 3/8 in |
Overall Height | 5 7/8 in |
For Maximum Tape Width | 2 in |
Details
Item | Tape Dispenser |
Construction | Steel and Heavy-Duty Plastic |
Color | Black |
For Use With | All types of Tape up to 2 in width, including Thin & Flimsy Tape |
Power Requirements | Electric |
Includes | 3-in-1 Core Holder, Metal Protective Guard, Silicone Oil |
Standards | CE |
Max. Seal Thickness | 39 3/8 in |
Operation Type | Hand Operated |
For Tape Material | Filament, Masking, Packing, Polypropylene |
Number of Mounting Holes | None |
Description
Tape Dispenser, For Maximum Tape Width 2 in, For Maximum Tape Core Diameter 3 in, For Maximum Tape Roll Diameter 7 in, Mounting Location Bench Top, Number of Mounting Holes None, Maximum Seal Width 2 in, Maximum Seal Length 1/8 in, Max. Seal Thickness 39 3/8 in, For Tape Material Filament, Masking, Packing, Polypropylene, Operation Type Hand Operated, Overall Height 5 7/8 in, Overall Width 5 3/8 in, Overall Depth 9 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REDI-TAG Printable Index Tabs, 2 in., PK300 (39170)
- CAR DEALER DEPOT Vhicl Deal Envelopes (Deal Jackets) Printed, 9" X 12", Dsa-546:Green Pk (513-100)
- PARTNERS BRAND 6" x 9" Plastic Bags Roll, 2 mil, Clear (AB331)
- TAPE LOGIC Tape Logic® Labels, "Counted ___", 2" x 3", Fluorescent Yellow, 500/Roll (DL1128)
- START INTERNATIONAL Tape Dispenser w/Memory Option (TDA080-M)
- START INTERNATIONAL Tape Reel, For 3 in Tape Core Dia. (zcM1000P107D)
- START INTERNATIONAL Dual Cutting Head Accessory For ZCM1000 Tape Dispenser (ZCM1000P550E)
- START INTERNATIONAL Tape Dispenser for Short Cut Pieces (ZCM1000D)
- START INTERNATIONAL Tape Liner Remover (TDLR050-10)
- START INTERNATIONAL Handheld Liner Remover, 1 In. (TDLR025H)
- START INTERNATIONAL Manual Tape Dispenser, 1 In W (ZCM0300)
- Start International Packing Tape Dispensers