Shop All Packing Tape Dispensers
Start International
Tape Dispenser w/3 Memory Slots
Mfr # ZCM2000C
Zoro # G6933236
product price: $823.99
/ea
Free Shipping & Returns
$823.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Tape Width 2 in
- Construction Steel and Heavy-Duty Plastic
- Color Black
- For Use With All types of Tape up to 2 in width, including Glass Cloth Tape
- Power Requirements Electric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Start International
- MFR # ZCM2000C
- Zoro # G6933236
- Country of Origin Japan
- Category Packing Tape Dispensers
Dimensions
Max. Tape Width | 2 in |
Tape Delivery Length | 0.79 in to 39 in |
Length | 9 11/16 in |
Width | 5 3/8 in |
Height | 6 3/8 in |
For Maximum Tape Width | 2 in |
For Maximum Tape Core Diameter | 3 in |
Overall Width | 5 3/8 in |
Maximum Seal Width | 2 in |
Overall Height | 5 7/8 in |
Overall Depth | 9 3/4 in |
Maximum Seal Length | 1/8 in |
For Maximum Tape Roll Diameter | 7 in |
Details
Item | Tape Dispenser |
Construction | Steel and Heavy-Duty Plastic |
Color | Black |
For Use With | All types of Tape up to 2 in width, including Glass Cloth Tape |
Power Requirements | Electric |
Includes | Safety Guard, Silicone Oil |
Number of Mounting Holes | None |
Max. Seal Thickness | 39 3/8 in |
Operation Type | Hand Operated |
Standards | CE |
For Tape Material | Glass Cloth Tapes |
Description
Tape Dispenser, For Maximum Tape Width 2 in, For Maximum Tape Core Diameter 3 in, For Maximum Tape Roll Diameter 7 in, Mounting Location Bench Top, Number of Mounting Holes None, Maximum Seal Width 2 in, Maximum Seal Length 1/8 in, Max. Seal Thickness 39 3/8 in, For Tape Material Glass Cloth Tapes, Operation Type Hand Operated, Overall Height 5 7/8 in, Overall Width 5 3/8 in, Overall Depth 9 3/4 in, For Use With All types of Tape up to 2 in width, including Glass Cloth Tape
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OHAUS Digital Compact Bench Scale 30 lb./15kg Capacity (R31P15)
- ROYLCO Busy Body Gross Motor Exercise Cards (62012)
- BSC PREFERRED 5'' x 80 Gauge x 1000' Extended Core Bundling Film, 12PK (S-5057)
- SMEAD Hanging File Folder, Gray, PK18 (64092)
- START INTERNATIONAL Dual Cutting Head Accessory For ZCM1000 Tape Dispenser (ZCM1000P550E)
- START INTERNATIONAL Tape Dispenser Oil, Silicone, 0.1 oz (zcM1000P289)
- START INTERNATIONAL Tape Dispenser, Electric, 2 in. (ZCM1000-NS)
- START INTERNATIONAL External Tape Dispenser Stand, 8 In (TDSTAND08)
- START INTERNATIONAL Electric Tape Dispenser, 0.98 in. Tape (TDA025B)
- START INTERNATIONAL Tape Dispenser for High Tack Tapes, 150mm (TDA150-NS)
- BETTER PACKAGES Aerial Tape Delivery, For BP555ES (TA 2000)
- Start International Packing Tape & Dispensers