Shop All Packing Tape Dispensers
Start International
Tape Dispenser Oil, Silicone, 0.1 oz
Mfr # zcM1000P289
Zoro # G9353563
product price: $12.39
/ea
$12.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With ZCM1000
- Overall Height 5/8 in
- Overall Width 5/8 in
- Overall Length 1 1/2 in
- Material Silicone
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Start International
- MFR # zcM1000P289
- Zoro # G9353563
- Country of Origin Japan
- Category Packing Tape Dispensers
Dimensions
Overall Height | 5/8 in |
Overall Width | 5/8 in |
Overall Length | 1 1/2 in |
Container Size | 0.1 fl oz |
Details
Item | Tape Dispenser Oil |
For Use With | ZCM1000 |
Material | Silicone |
Description
Tape Dispenser Oil, Silicone, Container Size 0.1 fl oz, For Use With ZCM1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Merchandise Bags, Rose, PK1000 (5DTX9)
- ZORO SELECT 38" x 24" Open Poly Bags, 2 mil, Clear (5DHA8)
- SECURIT Tamper-Evident Deposit Bags, 9 x 12, Plastic, White, PK100 (PMC58001)
- BSC PREFERRED 2 x 3'' - ''This Side Up'' Arrow Labels (S-6200)
- START INTERNATIONAL Manual Tape Dispenser, 1 In W (ZCM0300)
- START INTERNATIONAL External Tape Dispenser Stand, 3 In (TDSTAND03)
- START INTERNATIONAL Tape Liner Remover (TDLR050-15)
- START INTERNATIONAL Replacement Upper/Lower Blade Set For ZCM1000 Tape Dispenser (ZCM1000P254)
- START INTERNATIONAL Tape Liner Remover, Use w/6in. OD Tape (TDLR050B)
- START INTERNATIONAL Handheld Liner Remover, 1 In. (TDLR025H)
- ZORO SELECT Tape Dispenser Arm, PK2 (9WC95)
- Start International Packing Tape Dispensers