Shop All Packing Tape Dispensers
Start International
Tape Dispenser for Short Cut Pieces
Mfr # ZCM1000D
Zoro # G6942896
Free Shipping & Returns
$764.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Tape Width 2 in
- Construction Steel and Heavy-Duty Plastic
- Color Black
- For Use With All types of Tape up to 2 in width and Short Cut Pieces
- Power Requirements Electric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Start International
- MFR # ZCM1000D
- Zoro # G6942896
- Country of Origin Japan
- Category Packing Tape Dispensers
Dimensions
Max. Tape Width | 2 in |
Height | 6 3/8 in |
Width | 5 3/8 in |
Tape Delivery Length | 0.79 in to 39 in |
Length | 9 11/16 in |
For Maximum Tape Roll Diameter | 7 in |
For Maximum Tape Core Diameter | 3 in |
Maximum Seal Length | 1/8 in |
For Maximum Tape Width | 2 in |
Maximum Seal Width | 2 in |
Overall Depth | 9 3/4 in |
Overall Width | 5 3/8 in |
Overall Height | 5 7/8 in |
Details
Item | Tape Dispenser |
Construction | Steel and Heavy-Duty Plastic |
Color | Black |
For Use With | All types of Tape up to 2 in width and Short Cut Pieces |
Power Requirements | Electric |
Includes | Silicone Oil |
Number of Mounting Holes | None |
Max. Seal Thickness | 39 3/8 in |
Operation Type | Hand Operated |
Standards | CE |
For Tape Material | Filament, Masking, Packing, Polypropylene |
Description
Tape Dispenser, For Maximum Tape Width 2 in, For Maximum Tape Core Diameter 3 in, For Maximum Tape Roll Diameter 7 in, Mounting Location Bench Top, Number of Mounting Holes None, Maximum Seal Width 2 in, Maximum Seal Length 1/8 in, Max. Seal Thickness 39 3/8 in, For Tape Material Filament, Masking, Packing, Polypropylene, Operation Type Hand Operated, Overall Height 5 7/8 in, Overall Width 5 3/8 in, Overall Depth 9 3/4 in, For Use With All types of Tape up to 2 in width and Short Cut Pieces
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTRAL Central™ 270 Reinforced Tape, 7.5 Mil, 3" x 450', Kraft, 10/Case (T907270)
- TABBIES File Pocket Handles 9-5/8 x 2", Green-White, PK48 (68809)
- ZORO SELECT 30" x 30" Open Poly Bags, 2 mil, Clear (5DHC7)
- ZORO SELECT Corrugated Boxes, 9" x 9" x 8", Kraft, 25/Bundle (11K629)
- START INTERNATIONAL Tape Liner Remover (TDLR050-10)
- START INTERNATIONAL Electric Tape Dispenser, 0.98 in. Tape (TDA025B)
- START INTERNATIONAL Battery Operated Tape Dispenser For 1inW Tape, 3 Preset Lengths (ZCM0800)
- START INTERNATIONAL Tape Dispenser Oil, Silicone, 0.1 oz (zcM1000P289)
- START INTERNATIONAL Tape Dispenser for Thin Tapes (ZCM1000T)
- START INTERNATIONAL Tape Dispenser w/3 Preset Lengths (ZCM0800-WT)
- SCOTCH Manual Tape Dispenser, 2 In.Tapes (P52W)
- Start International Packing Tape Dispensers