Shop All Packing Tape Dispensers
Start International
Tape Dispenser, Electric, 2 in. Tape
Mfr # ZCM1100-NS
Zoro # G7230212
product price: $953.99
/ea
Free Shipping & Returns
$953.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Tape Width 2 in
- Construction Steel and Heavy-Duty Plastic
- Color White
- For Use With 11J970, 11K007
- Power Requirements Electric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Start International
- MFR # ZCM1100-NS
- Zoro # G7230212
- Country of Origin Japan
- Category Packing Tape Dispensers
Dimensions
Max. Tape Width | 2 in |
Width | 5 3/8 in |
Height | 6 1/2 in |
Tape Delivery Length | 1.20 in to 39 in |
Length | 9 7/8 in |
Overall Width | 5 3/8 in |
Maximum Dispensing Length | 39 21/32 in |
Minimum Tape Width | 9/32 in |
Overall Length | 9 5/8 in |
Compatible Core Diameter | 3 in |
Overall Depth | 5 7/8 in |
Maximum Tape Width | 2 in |
Maximum Tape Roll Diameter | 7 in |
Minimum Dispensing Length | 1 3/16 in |
Description
Electronic Tape Dispensing Machine, Dispenser Style Electronic Tabletop Machine, Compatible Core Diameter 3 in, Minimum Tape Width 9/32 in, Maximum Tape Width 2 in, Operation Method Hand Operated, Accuracy of Cut +/- 0.04 in, Housing Material ABS, Color White, Compatible Tape Type Cellophane, Cloth, Creped, Double-Sided, Filament, Kraft, Polypropylene, Maximum Dispensing Length 39 21/32 in, Maximum Tape Roll Diameter 7 in, Minimum Dispensing Length 1 3/16 in, Mounting Location Table
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Corrugated Mailers, 6" x 5" x 4", White, 50/Bundle (M654)
- EPE USA Universal 1U and 2U Server Shipping Box (AB-AO0X-UR06)
- GHENT Ghent 4' x 10' Bulletin Board - Natural Cork Surface - Silver Frame (AK410)
- HARRINGTON Latch (TCR426221BK0)
- START INTERNATIONAL Cutting Head, Plastic, Steel (ZCM1000P550W)
- START INTERNATIONAL Battery Operated Tape Dispenser For 1inW Tape, 3 Preset Lengths (ZCM0800)
- START INTERNATIONAL Tape Dispenser for High Tack Tapes, 150mm (TDA150-NS)
- START INTERNATIONAL Electric Tape Dispenser, 0.98 in. Tape (TDA025B)
- START INTERNATIONAL Tape Disp w/Guard and 3 Memory Slots (ZCM2200)
- START INTERNATIONAL Tape Dispenser w/3 Preset Lengths (ZCM0800-WT)
- PARTNERS BRAND Adhesive Air Bubble Dispenser Pack, 3/16" x 12" x 175', Clear, 1/Each (BDAD31612)
- Start International Packing Tape & Dispensers