Shop All Packing Tape Dispensers
Start International
Tape Dispenser and Laminator, 80mm
Mfr # TDA080-LAM
Zoro # G6872862
product price: $2,319.99
/ea
Free Shipping & Returns
$2,319.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Tape Width 2 in
- Construction Heavy-Duty Metal
- Color Black
- For Use With 11J967, 11J968, 11J969, 11J970, 11J971, Most tapes on a 3 in core up to 3.15 in/80 mm wide
- Power Requirements Electric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Start International
- MFR # TDA080-LAM
- Zoro # G6872862
- Country of Origin Japan
- Category Packing Tape Dispensers
Dimensions
Max. Tape Width | 2 in |
Tape Delivery Length | 1.60 in to 394 in |
Length | 17 in |
Height | 16 in |
Width | 6 5/8 in |
Overall Depth | 10 1/8 in |
For Maximum Tape Roll Diameter | 9 in |
Overall Width | 14 1/4 in |
For Maximum Tape Width | 2 in |
Overall Height | 6 5/8 in |
For Maximum Tape Core Diameter | 3 in |
Maximum Seal Width | 3 1/8 in |
Maximum Seal Length | 1/4 in |
Details
Item | Tape Dispenser |
Construction | Heavy-Duty Metal |
Color | Black |
For Use With | 11J967, 11J968, 11J969, 11J970, 11J971, Most tapes on a 3 in core up to 3.15 in/80 mm wide |
Power Requirements | Electric |
Includes | Silicone Oil |
Max. Seal Thickness | 39 3/8 in |
For Tape Material | Filament, Masking, Packing, Polypropylene |
Standards | CE |
Operation Type | Hand Operated |
Number of Mounting Holes | None |
Description
Tape Dispenser, For Maximum Tape Width 2 in, For Maximum Tape Core Diameter 3 in, For Maximum Tape Roll Diameter 9 in, Mounting Location Bench Top, Number of Mounting Holes None, Maximum Seal Width 3 1/8 in, Maximum Seal Length 1/4 in, Max. Seal Thickness 39 3/8 in, For Tape Material Filament, Masking, Packing, Polypropylene, Operation Type Hand Operated, Overall Height 6 5/8 in, Overall Width 14 1/4 in, Overall Depth 10 1/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Torched Wood Magnetic Tabletop/Hanging Chalkboard (HFKHD-GDIS-CRE8-722315-GG)
- C.H. HANSON C.H. Hanson 4.5 in. L Lumber Crayon White 1 pc (10370)
- DURAFRAME Duraframe Note, Letter, Silver (477323)
- PARTNERS BRAND 12" x 30" Flat Poly Bags, 2 mil, Clear, PK 500 (PB552)
- START INTERNATIONAL Replacement Upper/Lower Blade Set For ZCM1000 Tape Dispenser (ZCM1000P254)
- START INTERNATIONAL Tape Dispenser Oil, Silicone, 0.1 oz (zcM1000P289)
- START INTERNATIONAL Auto Feed and Cut Tape Dispenser (ZCM1000)
- START INTERNATIONAL Tape Liner Remover (TDLR050-15)
- START INTERNATIONAL Tape Liner Remover (TDLR050-10)
- START INTERNATIONAL Electric Tape Dispenser, 0.98 in. Tape (TDA025B)
- GLOBAL INDUSTRIAL Handheld Strapping Tape Dispenser, Plastic, 1W (412624)
- Start International Packing Tape Dispensers