Shop All Packing Tape Dispensers
Start International
Tape Disp w/Guard and 3 Memory Slots
Mfr # ZCM2200NM
Zoro # G7102934
product price: $1,102.99
/ea
Free Shipping & Returns
$1,102.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Tape Width 2 in
- Construction Steel and Heavy-Duty Plastic
- Color White
- For Use With All types of Tape up to 2 in width, including Protective Film, Foil Tape
- Power Requirements Electric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Start International
- MFR # ZCM2200NM
- Zoro # G7102934
- Country of Origin Japan
- Category Packing Tape Dispensers
Dimensions
Max. Tape Width | 2 in |
Length | 9 7/8 in |
Width | 5 3/8 in |
Tape Delivery Length | 1.20 in to 39 in |
Height | 6 1/2 in |
Overall Width | 5 3/8 in |
Overall Depth | 9 3/4 in |
Maximum Seal Length | 1/8 in |
For Maximum Tape Roll Diameter | 7 in |
For Maximum Tape Core Diameter | 3 in |
Maximum Seal Width | 2 in |
For Maximum Tape Width | 2 in |
Overall Height | 5 7/8 in |
Details
Item | Tape Dispenser |
Construction | Steel and Heavy-Duty Plastic |
Color | White |
For Use With | All types of Tape up to 2 in width, including Protective Film, Foil Tape |
Power Requirements | Electric |
Includes | 3-in-1 Core Holder |
Standards | CE |
Operation Type | Hand Operated |
Max. Seal Thickness | 39 3/8 in |
Number of Mounting Holes | None |
For Tape Material | Filament, Masking, Packing, Polypropylene |
Description
Tape Dispenser, For Maximum Tape Width 2 in, For Maximum Tape Core Diameter 3 in, For Maximum Tape Roll Diameter 7 in, Mounting Location Bench Top, Number of Mounting Holes None, Maximum Seal Width 2 in, Maximum Seal Length 1/8 in, Max. Seal Thickness 39 3/8 in, For Tape Material Filament, Masking, Packing, Polypropylene, Operation Type Hand Operated, Overall Height 5 7/8 in, Overall Width 5 3/8 in, Overall Depth 9 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USAOPOLY JENGA - National Parks Edition (JA025-000)
- ZORO SELECT Reclosable Poly Bag Zipper Seal 8" x 6", 4 mil, Clear, Pk1000 (5CNW9)
- SHARPIE Green Permanent Marker, Fine Tip, 12 PK (30004)
- UST Manual Cutter for up to 2 Steel Straps (E 1425)
- START INTERNATIONAL Tape Dispenser Oil, Silicone, 0.1 oz (zcM1000P289)
- START INTERNATIONAL Tape Dispenser for Short Cut Pieces (ZCM1000D)
- START INTERNATIONAL Tape Liner Remover (TDLR050-15)
- START INTERNATIONAL Tape Liner Remover (TDLR050-10)
- START INTERNATIONAL Heavy-Duty Tape Dispenser, 80mm (TDA080)
- START INTERNATIONAL Dual Cutting Head Accessory For ZCM1000 Tape Dispenser (ZCM1000P550E)
- BETTER PACKAGES Tape Dispenser with Heater, 3" (BP333PLWHT)
- Start International Packing Tape & Dispensers