Shop All Packing Tape Dispensers
Start International
Tape Disp w/Creaser and 3 Preset Lengths
Mfr # ZCM2000K
Zoro # G6848983
product price: $1,133.99
/ea
Free Shipping & Returns
$1,133.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Tape Width 2 in
- Construction Steel and Heavy-Duty Plastic
- Color Black
- For Use With All types of Tape up to 2 in width, including Thin and Flimsy Tape
- Power Requirements Electric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Start International
- MFR # ZCM2000K
- Zoro # G6848983
- Country of Origin Japan
- Category Packing Tape Dispensers
Dimensions
Max. Tape Width | 2 in |
Tape Delivery Length | 0.20 to 39 in |
Length | 10 1/4 in |
Height | 6 1/2 in |
Width | 5 3/8 in |
Maximum Seal Length | 1/8 in |
For Maximum Tape Width | 2 in |
For Maximum Tape Core Diameter | 3 in |
For Maximum Tape Roll Diameter | 7 in |
Overall Width | 5 3/8 in |
Overall Height | 5 7/8 in |
Overall Depth | 9 3/4 in |
Maximum Seal Width | 2 in |
Details
Item | Tape Dispenser |
Construction | Steel and Heavy-Duty Plastic |
Color | Black |
For Use With | All types of Tape up to 2 in width, including Thin and Flimsy Tape |
Power Requirements | Electric |
Includes | 3-in-1 Core Holder, Creaser, Metal Protective Guard, Silicone Oil |
Max. Seal Thickness | 39 3/8 in |
For Tape Material | Polyimide Tape |
Number of Mounting Holes | None |
Operation Type | Hand Operated |
Standards | CE |
Description
Tape Dispenser, For Maximum Tape Width 2 in, For Maximum Tape Core Diameter 3 in, For Maximum Tape Roll Diameter 7 in, Mounting Location Bench Top, Number of Mounting Holes None, Maximum Seal Width 2 in, Maximum Seal Length 1/8 in, Max. Seal Thickness 39 3/8 in, For Tape Material Polyimide Tape, Operation Type Hand Operated, Overall Height 5 7/8 in, Overall Width 5 3/8 in, Overall Depth 9 3/4 in, For Use With All types of Tape up to 2 in width, including Thin and Flimsy Tape
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASP Universal (Gray) Super Absorbent Flake Sock, 3" X 4', 10 Per Box Pk (45100-21)
- ZORO SELECT Corrugated Boxes, 30" x 30" x 25", Kraft, 5/Bundle (11G169)
- ICEBERG 36"x72" Glass Whiteboard (31160)
- INTEGRA Pen, Counter, Antimcrb, 24", Bk, PK12 (38648BX)
- START INTERNATIONAL Manual Tape Dispenser, 1 In W (ZCM0300)
- START INTERNATIONAL Tape Dispenser w/3 Preset Lengths (ZCM0800-WT)
- START INTERNATIONAL Dual Cutting Head Accessory For ZCM1000 Tape Dispenser (ZCM1000P550E)
- START INTERNATIONAL Tape Liner Remover (TDLR050-10)
- START INTERNATIONAL Tape Dispenser w/Guard, 2 in. (ZCM1100)
- START INTERNATIONAL Tape Dispenser Oil, Silicone, 0.1 oz (zcM1000P289)
- BETTER PACKAGES Replacement Brush Set, For BP756 (TS37K)
- Start International Packing Tape Dispensers