Shop All Label Dispensers
Start International
Multi Roll Tape Dispenser, Blue, 3 In. W
Mfr # SL7336
Zoro # G3920384
original price:
$56.17
35% off
new price: $35.99
/ea
$35.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Color Blue
- Width 9 3/8 in
- Core Size 3 in
- Length 3 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Start International
- MFR # SL7336
- Zoro # G3920384
- Country of Origin China
- Category Label Dispensers
Dimensions
Width | 9 3/8 in |
Core Size | 3 in |
Length | 3 1/2 in |
Height | 5 1/4 in |
For Tape Core Diameter | 3 in |
For Maximum Tape Roll Diameter | 6 in |
For Maximum Tape Width | 3 in |
Details
Item | Tabletop Tape Dispenser |
Material | Steel |
Color | Blue |
Number of Slots | 3 |
Includes | 3 in Core Holder |
For Use With | All Tapes up to 3" wide on a 3" core |
Holds Number of Rolls | 3 |
Blade Material | Steel |
Number of Mounting Holes | None |
Description
Tabletop Tape Dispenser, For Maximum Tape Width 3 in, For Tape Core Diameter 3 in, For Maximum Tape Roll Diameter 6 in, Steel, Blade Material Steel, Color Blue, Holds Number of Rolls 3, Includes 3 in Core Holder, Mounting Location Tabletop, Number of Mounting Holes None, Length 3 1/2 in, Width 9 3/8 in, Height 5 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Steel Strapping Sealer, 0.023" Thickness (52YU66)
- FLIPSIDE Dry Erase Boards, 9"x12", 24/PK, White (FLP24912)
- MUSGRAVE PENCIL CO Ceres® High Quality Pencils, PK144 (909)
- PREFERRED NATION Preferred Nation 6915.Blk Softside Briefcase (6915.Blk)
- START INTERNATIONAL Multi Roll Tape Dispenser, Blue, 2 In. W (SL7326)
- START INTERNATIONAL Hand Held Labeler, 3-27/32 In Max Label W (LAP65-100)
- START INTERNATIONAL Electric Label Dispenser, 10-7/8"L (LD6050)
- START INTERNATIONAL Electric Label Dispenser, 7"L, 12V DC (LD3000)
- START INTERNATIONAL Electric Label Dispenser, 14-7/16"L, Material: Anodized Aluminum (LD8050)
- START INTERNATIONAL Electric Label Dispenser, 14-7/16"L, Max. Label Width: 8" (LDX8100)
- Start International Labels & Label Makers