Shop All Label Dispensers
Start International
Multi Roll Tape Dispenser, Blue, 2 In. W
Mfr # SL7326
Zoro # G3921845
product price: $34.49
/ea
$34.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Color Blue
- Width 9 3/8 in
- Length 2 3/4 in
- Core Size 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Start International
- MFR # SL7326
- Zoro # G3921845
- Country of Origin China
- Category Label Dispensers
Dimensions
Width | 9 3/8 in |
Length | 2 3/4 in |
Core Size | 3 in |
Height | 5 1/4 in |
For Maximum Tape Roll Diameter | 6 in |
For Maximum Tape Width | 2 in |
For Tape Core Diameter | 3 in |
Details
Item | Tabletop Tape Dispenser |
Material | Steel |
Color | Blue |
Includes | 3 in Core Holder |
Number of Slots | 2 |
For Use With | All Tapes up to 2" wide on a 3" core |
Number of Mounting Holes | None |
Holds Number of Rolls | 2 |
Blade Material | Steel |
Description
Tabletop Tape Dispenser, For Maximum Tape Width 2 in, For Tape Core Diameter 3 in, For Maximum Tape Roll Diameter 6 in, Steel, Blade Material Steel, Color Blue, Holds Number of Rolls 2, Includes 3 in Core Holder, Mounting Location Tabletop, Number of Mounting Holes None, Length 2 3/4 in, Width 9 3/8 in, Height 5 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BROTHER High Yield Black Ink Cartridge, Black (LC65HYBK)
- SMEAD Jacket, File, Ltr, 1""Exp, Mla Pk (SMD75520)
- SPIROGRAPH Spirograph Scratch + Shimmer Kit (1035Z)
- ADVANTUS Government/Military ID Holders, Vert, PK50 (97097)
- START INTERNATIONAL Electric Label Dispenser, 14-7/16"L, Material: Anodized Aluminum (LD8050)
- START INTERNATIONAL Multi Roll Tape Dispenser, Blue, 4 In. W (SL7346)
- START INTERNATIONAL Electric Label Dispenser, 7"L, 12V DC (LD3000)
- START INTERNATIONAL Multi Roll Tape And Label Dispenser, Blue (SL9506)
- START INTERNATIONAL Electric Label Dispenser, 14-7/16"L, Max. Label Width: 8" (LDX8100)
- START INTERNATIONAL Electric Label Dispenser, 14-7/16"L (LDX8050)
- NIFTY PRODUCTS Label Dispenser, 2" (DLC2)
- Start International Label Dispensers