Shop All Label Makers & Printers
Start International
Manual Bottle Labeler, Label Width 6-1/2"
Mfr # LAB01
Zoro # G6949652
product price: $675.99
/ea
Free Shipping & Returns
$675.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Min. Core Dia. 1" (25mm)
- Length 22-1/2"
- Max. Roll Dia. 12" (300mm)
- Min. Label Length 1/2" (12.7mm)
- Width 12"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Start International
- MFR # LAB01
- Zoro # G6949652
- Country of Origin United States
- Category Label Makers & Printers
Dimensions
Min. Core Dia. | 1" (25mm) |
Length | 22-1/2" |
Max. Roll Dia. | 12" (300mm) |
Min. Label Length | 1/2" (12.7mm) |
Width | 12" |
Max. Label Length | 12" (300mm) |
Max. Label Width | 6-1/2" |
Height | 10-15/16" |
Min. Label Width | 1" (25mm) |
Overall Height | 10 15/16 in |
Overall Length | 22 1/2 in |
For Max. Label Width | 6 1/2 in |
For Max. Roll Dia. | 12 in |
For Min. Label Width | 1 in (25mm) |
Overall Depth | 12 in |
Details
Material | Anodized Alluminum |
Color | Black |
Item | Label Applicator |
For Use With | Mfr. No. LR4500, TDSTAND03, TDSTAND08 |
Includes | 3 in Core Holder, Label Roll Guides |
Label Applicator Type | Bottle Label Applicator |
Mount Type | Counter |
Label Dispenser Style | Single Tier |
Description
Label Applicator, Label Dispenser Style Single Tier, Label Applicator Type Bottle Label Applicator, Overall Height 10 15/16 in, Overall Length 22 1/2 in, Overall Depth 12 in, For Max. Label Width 6 1/2 in, For Max. Roll Dia. 12 in, For Min. Label Width 1 in (25mm), Material Anodized Alluminum, Includes 3 in Core Holder, Label Roll Guides
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Corrugated Boxes, 22" x 20" x 14", Kraft, 15/Bundle (493U59)
- GLOBE SCIENTIFIC Lab Slide Mailer, Natural, PK100 (513061)
- FPC 5000PK 22GA 38 Staple (300-38-5M)
- TARIFOLD Desk Stand Starter Set, 10 Pockets, Gray (TD271)
- START INTERNATIONAL Hand Held Label Applicator, Max. Label Width 1-1/4" (LAP65-30)
- START INTERNATIONAL Hand Held Label Applicator, Max. Label Width 2-3/8" (LAP65-60)
- BRADY Portable Label Printers, 4 1/4" W, 3.1 lb (M610-B-PWID)
- DYMO Label Maker, 2 Lines, Black/Silver (DYM1790415)
- AVERY Foil Mailing Labels, Inkjet Printers, 0.75 x 2.25, Silver, PK300 (08986)
- DYMO CORP DYMO® Organizer Xpress Pro Manual Label Maker, 1 Line, Soft Grip Handle (12966)
- BRADY Label Maker Printer (J4000-AM-BWSPWID)
- Start International Labels & Label Makers