Shop All Polybag Sealers
Start International
Manual Bag Sealer, Benchtop Mounting
Mfr # SL7606
Zoro # G7573194
product price: $55.99
/ea
$55.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Width 3/8 in
- Max. Seal Thickness 6 mil
- Opening Width 3/8 in
- Neck Size 3/8"
- Roll Width 3/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Start International
- MFR # SL7606
- Zoro # G7573194
- Country of Origin China
- Category Polybag Sealers
Dimensions
Tape Width | 3/8 in |
Opening Width | 3/8 in |
Neck Size | 3/8" |
Roll Width | 3/8" |
Core Diameter | 3 in |
Max. Tape Roll Dia. | 6 in |
Width | 2 7/8 in |
Height | 6 in |
Length | 8 1/4 in |
For Maximum Tape Roll Diameter | 6 in |
Mounting Hole Dia. | 4 mm |
For Tape Width | 3/8 in |
Sealing Slot Width | 3/8 in |
For Tape Core Diameter | 3 in |
Details
Item | Bag Sealer |
Max. Seal Thickness | 6 mil |
Includes | Integrated Bag Cutter |
Mounting | Table Top |
Material | Stainless Steel |
For Tape Material | Paper, Polyester |
Number of Mounting Holes | 4 |
For Use With | 4DKW3, 4DKV9, 4DKW1, 4DKV4, 4DKX1, 4DKW5, 4DKV6, 4DKY3, 4DKW4, 4DKW2, 4DKX9, 4DKW7, 4DKW6, 4DKX7, 4DKW9, 4DKY2, 4DKW8, 4DKV7, 4DKX8, 4DKV8, 4DKV5, 3CUD8, 3CTY5, 3CUA8, 3CUD9, 3CTY4, 3CUE1, 3CTY1, 3CTY2, 3CUA9, 3CUA7, 3CTX7, 3CTX8, 3CTX9, 3CTY3, 5ZW08, 5ZW07, 5ZW17, 5DTV9, 5DTW5, 5DTW1, 5DTW3, 5DTA9, 5DRX9, 5DRV0, 5DTH2, 5DTW0, 5DRV5, 5DRV6, 5DTW2, 5DTC1, 5DTW6, 5DRV4, 5DRU9, 5DHA1, 5DTJ1, 5DRV7, 5DTH6, 5DGX1, 5DRY5, 6XZT7, 6XZT8, 6XZT9, 6XZU0, 5DTD1, 5DTD2, 5DTD3, 5DTD5, 5DTF2, 5DTF3, 5DTE4, 5DTN2, 5DTE5, 5DTD9, 5DTN4, 5DTE0, 5DRV1, 5DTF7, 5DTC8, 5DTE8, 5DTE1, 5DRV2, 5DTC5, 5DTK2, 5DTK5, 5DTL8, 5DTC9, 5DTE9, 5DTG9, 5DRV3, 5DTC6, 5DTG6, 5DRZ2, 5DTL9, 5DTC2, 5DTA6, 5DTA3, 5DTD0, 5DTF0, 5DTN1, 5DTJ4, 5DTH7, 5DTG7, 5DTG0, 5DRZ3, 5DTA8, 5DTA2, 5DTN0, 5DTA4, 5DTA1, 5DTW4, 5DTA0, 5DTD4, 5DTF1, 5DTD6, 5DTD7, 5DTH1, 5DTF4, 5DTD8, 5DTN3, 5DTF5, 5DTE6, 5DTH3, 5DTJ6, 5DTF6, 5DTH9, 5DTE7, 5DTG4, 5DTK1, 5DRW6, 5DRZ0, 5DTG8, 5DTH5, 5DTG1, 5DTG5, 5DTF8, 5DRW7, 5DRZ1, 5DTE2, 5DTG2, 5DTF9, 5DRX0, 5DTJ2, 5DRZ4, 5DRY3 |
Description
Bag Sealer, For Tape Width 3/8 in, For Tape Core Diameter 3 in, Material Stainless Steel, Height 6 in, Width 2 7/8 in, Length 8 1/4 in, For Tape Material Paper, Polyester, Max. Seal Thickness 6 mil, Sealing Slot Width 3/8 in, Includes Integrated Bag Cutter, Mounting Location Workbench, Mounting Hole Dia. 4 mm, For Maximum Tape Roll Diameter 6 in, Number of Mounting Holes 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CUDA Scissors & Shears, 5.5" Titanium Bonded Large Braid Shear (18362)
- DIXON TICONDEROGA Modeling Clay Assortment, 4 Pc (DIX00740)
- NATIONAL 5"X3" Wirebound Notebook (31220)
- UNIVERSAL Universal Grande Central Filing System, Seven Pocket, Wall Mount, Plastic, Black (UNV08174***)
- START INTERNATIONAL Manual Bag Sealer, Benchtop Mounting (SL7605K)
- START INTERNATIONAL Manual Bag Sealer, Benchtop Mounting (SL7808K)
- SEALER SALES 1-1/2in. x 36yds 5mil PTFE Cover (TC-150-5-36)
- SEALER SALES 24" W-Series Automatic Impulse Sealer w/ 2.7mm Seal Width (W-600A)
- SEALER SALES 10" W-Series Hand Press Double Impulse Sealer w/10mm Seal Width (W-2510HT)
- SEALER SALES 12" KF-Series Hand Sealer w/ Round Seal Width, Blue (KF-300Hrnd)
- KAPAK BY AMPAC 18" Portable Heat Sealer, 120VAC (118-1)
- Start International Shipping & Packing Bags