Start International

LD6050 Electric High-Speed Large Label Dispenser


product price: $1,045.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Choose a reliable method of labeling your products with this Start International LD6050 electric high-speed large label dispenser. This unit sports a high-torque motor for efficiently dispensing larger labels and die-cut parts. The labels can be made from a variety of materials. These materials include paper polyester vinyl foam acetate and foil. This unit does not require tools to adjust for different label sizes. An adjustable strip plate is included to release hard-to-release labels. This dispenser has a feed speed of 3 5/16'' per second. It requires 100 / 120 VDC at 50 / 60 Hz to operate.This label dispenser sports housing made from very durable anodized aluminum. It features a photosensor that ensures it properly peels and dispenses labels with accuracy and consistency. It also ensures the label roll is properly advanced after every application for seamless operation. This dispenser is compatible with labels from 1/4'' to 4 1/2'' wide and 1/2'' to 6'' long. It accepts 1'' and 3'' roll core sizes with a maximum outside roll diameter of 12''. The liner scrap is also rewound to create a clean work environment. The built-in hanging capability allows seamless use on workbenches. This unit is suitable for commercial and industrial manufacturing assembly and packaging applications.Overall Dimensions:Length: 10 5/8''Width: 8 7/8''Height: 12 13/16''

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.