Start International

LD3500 Electric High-Speed Clear and Long Label Dispenser


product price: $911.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Choose a reliable method of labeling your products with this Start International LD3500 electric high-speed clear label dispenser. This unit efficiently dispenses clear and transparent labels. This includes tamper evident wafer seal and carton sealing labels. It can be daisy-chained with up to 7 other LD3500 dispensers. This allows them to operate as a single dispenser and dispense multiple labels at the same time. This unit does not require tools to adjust for different label sizes. This dispenser has a feed speed of 2 3/16'' per second.This label dispenser sports housing made from very durable anodized aluminum. It features a photosensor that ensures it properly peels and dispenses labels with accuracy and consistency. This photosensor boasts improved adjustability for the detection of clear material thanks to its vertical strip plate. It also ensures the label roll is properly advanced after every application for seamless operation. This dispenser is compatible with labels from 1/4'' to 2 1/4'' wide and 1/2'' to 4'' long. The liner scrap is also rewound to create a clean work environment. This unit has hanging capabilities and is suitable for commercial and industrial manufacturing assembly and packaging applications.Overall Dimensions:Length: 7 5/16''Width: 4 7/8''Height: 9 1/2''

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.