Shop All Label Dispensers
Start International
LD3000 Electric High-Speed Small Label Dispenser
Mfr # 105LD3000
Zoro # G511641645
product price: $878.99
/ea
Free Shipping & Returns
$878.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Start International
- MFR # 105LD3000
- Zoro # G511641645
- Country of Origin United States
- Category Label Dispensers
Description
Choose a reliable method of labeling your products with this Start International LD3000 electric high-speed small label dispenser. This unit efficiently dispenses small labels and die-cut parts made from a variety of materials. These materials include paper polyester vinyl foam acetate and foil. This unit does not require tools to adjust for different label sizes. It was designed for use in small work areas.This label dispenser sports housing made from very durable anodized aluminum. It features a photosensor that ensures it properly peels and dispenses labels with accuracy and consistency. It also ensures the label roll is properly advanced after every application for seamless operation. This dispenser is compatible with labels from 1/4'' to 2 1/4'' wide and 1/4'' to 3'' long. The liner scrap is also rewound to create a clean work environment. This unit is suitable for commercial and industrial manufacturing assembly and packaging applications.Overall Dimensions:Length: 7''Width: 6 1/8''Height: 10 3/4''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REPLOGLE GLOBES Globe 4 Kids (12534)
- WESTERN PLASTICS Stretch Protectors (DP218)
- SCHOOL SMART LABEL PROTECTORS CLEAR VINYL 4X1.5 IN ROLL OF 500 (1371579)
- ELECTRIDUCT PVC Coated Liquid-Tight Galvanized Steel Flex Conduit- 1/4" x 10ft (WL-ED-PSC-025-10)
- START INTERNATIONAL Electric Label Dispenser, 7"L, 12V DC (LD3000)
- START INTERNATIONAL Multi Roll Tape Dispenser, Blue, 2 In. W (SL7326)
- START INTERNATIONAL Multi Roll Tape Dispenser, Blue, 4 In. W (SL7346)
- START INTERNATIONAL Electric Label Dispenser, 14-7/16"L, Max. Label Width: 8" (LDX8100)
- START INTERNATIONAL Electric Label Dispenser, 10-7/8"L, Max. Label Width: 7" (LDX6050)
- START INTERNATIONAL Multi Roll Tape Dispenser, Blue, 3 In. W (SL7336)
- PARTNERS BRAND Industrial Metal Label Protection Tape Dispenser, 6", Red, 1/Each (TDLAB6ML)
- Start International Label Dispensers