Shop All Paper Bags
Start International
LD Non-Adhesive Material Cutter
Mfr # ZCM1500W
Zoro # G6622743
product price: $857.99
/ea
Free Shipping & Returns
$857.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Cutting Width 2.0 in
- Feed Speed 5.7 in/sec
- Width 5.4 in
- Length 9.7 in
- Thickness 0.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Start International
- MFR # ZCM1500W
- Zoro # G6622743
- Country of Origin Japan
- Category Paper Bags
Dimensions
Max. Cutting Width | 2.0 in |
Width | 5.4 in |
Length | 9.7 in |
Cut Length | 0.79 in (20mm) to 39 in (999mm) |
Height | 5.9 in |
Overall Depth | 10 in |
Overall Width | 5 1/2 in |
Overall Height | 6 in |
For Maximum Material Width | 2 in |
Details
Item | Non-Adhesive Material Cutter |
Feed Speed | 5.7 in/sec |
Thickness | 0.25 in |
Voltage | 117V 50/60Hz |
Weight | 5.5 lb |
Features | Ideal for Light Duty Cutting of Shrink Tubing and Sleeving; Automatic Material Feed and Cut; Photo-Electric Actuation of Cutter or Manual Feed; Fast and Accurate, Plus Eliminates Waste; Eliminates Operator Fatigue Caused by Squeezing of Hand Cutters; Digital Length Adjustment. |
Cut Style | Straight Guilliotined Cut |
Includes | 3-in-1 Core Holder (1 in, 1.4 in, 3 in) |
Accuracy | +/-1mm |
Description
Non-Adhesive Material Cutter, Max. Cutting Width 2.0 in, Cut Length 0.79 in (20mm) to 39 in (999mm), Thickness 0.25 in, Feed Speed 5.7 in/sec, Overall Depth 10 in, Overall Width 5 1/2 in, Overall Height 6 in, Cut Style Straight Guilliotined Cut, Voltage 117V 50/60Hz, Weight 5.5 lb, Includes 3-in-1 Core Holder (1 in, 1.4 in, 3 in)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIVERSAL Multicolor Paper, 15lb, 9.5x11, PK900 (UNV15874)
- SHARPIE Black Industrial Marker, 12 PK (44001A)
- AVERY Protector, Sheet, 3Hp, Dmndclr 50PK (AVE74203)
- DETECTAMET Bulldog Clip, Size 5-45/64", Silver, PK5 (309-S393-P32)
- START INTERNATIONAL Material Feeder for TBC50 Series Cutters (TBCFEEDER)
- START INTERNATIONAL 9.8" x 5.4" Low-Volume Non-Adhesive Material Cutter with Safety Guard (ZCM2500)
- START INTERNATIONAL Non-Adhesive Cutter, HD, 4.33 In (TBC50)
- DURO BAG Grocery Bag, Brn, 16-1/8" L, 8-1/4" W, PK400 (71020)
- ZORO SELECT Merchandise Bag Pinched Bottom 8-1/5"x11 Brown, Pk2000 (14852)
- ZORO SELECT Grocery Bag Flat Bottom 6# White, Pk500 (51046)
- ZORO SELECT Grocery Bag Flat Bottom 2# Brown, Pk500 (18402)
- Start International Shipping & Packing Bags