Shop All Packing Tape Dispensers
Start International
Handheld Liner Remover, 1 In.
Mfr # TDLR025H
Zoro # G6934085
product price: $96.45
/ea
Free Shipping & Returns
$96.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Tape Width 1 in
- Construction Heavy-Duty Plastic, Steel
- Color Blue
- For Use With Double-Sided Masking Tape
- For Maximum Tape Roll Diameter 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Start International
- MFR # TDLR025H
- Zoro # G6934085
- Country of Origin Taiwan, Province of China
- Category Packing Tape Dispensers
Dimensions
Max. Tape Width | 1 in |
For Maximum Tape Roll Diameter | 6 in |
For Minimum Tape Core Diameter | 3 in |
For Maximum Tape Width | 1 in |
Details
Item | Tape Liner Remover |
Construction | Heavy-Duty Plastic, Steel |
Color | Blue |
For Use With | Double-Sided Masking Tape |
Description
Tape Liner Remover, For Minimum Tape Core Diameter 3 in, For Maximum Tape Width 1 in, For Maximum Tape Roll Diameter 6 in, For Use With Double-Sided Masking Tape
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COLDMARK Temperature Indicator Label, Freeze, PK100 (CM 0/32)
- ZORO SELECT Corrugated Boxes, 30" x 14" x 7", Kraft, 10/Bundle (493T58)
- UNIVERSEAL Lock Seal 7-29/32" x 3/64", Plastic, Red, Pk50 (UFR-TS RED50)
- ZORO SELECT Mailer Envelope, Kraft, 6 in. W, PK250 (36DY91)
- START INTERNATIONAL Tape Dispenser w/Guard, 2 in. (ZCM1100)
- START INTERNATIONAL Tape Liner Remover (TDLR050-10)
- START INTERNATIONAL Dual Cutting Head Accessory For ZCM1000 Tape Dispenser (ZCM1000P550E)
- START INTERNATIONAL Tape Liner Remover, Use w/6in. OD Tape (TDLR050B)
- START INTERNATIONAL Tape Dispenser, Electric, 2 in. (ZCM1000-NS)
- START INTERNATIONAL Auto Feed and Cut Tape Dispenser (ZCM1000)
- DUCK BRAND Tape Gun, 3" Wide, Green (1064012)
- Start International Packing Tape Dispensers