Shop All Packing Tape Dispensers
Start International
External Tape Dispenser Stand, 3 In
Mfr # TDSTAND03
Zoro # G7516205
product price: $135.99
/ea
Free Shipping & Returns
$135.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 11J890, 11J891, 11J897, 11J898, 11J899, 11J901, 11J902, 11J903, 11J904, 11J905, 11J906, 11J907, 11J908, 11J909, 11J910, 11J911, 11J912, 11J913, 11J914, 11J915, 11J916, 11J917, 11J919, 11J949, 11J951, 11J952, 11J953, 11J954, 11J955, 11J956, 11J957, 11J958, 11J959, 11J960, 11J961, 11J962, 11J963, 11J978, 11J979, 11J980, 11J981, 11J982, 11J983, 11J984, 11J985, 11J986, 11J987, 11J988, 11J989, 11J990, 11J991, 11J993, 11J994, 11J995, 11J996, 11J997, 11J998, 11J999, 11K001, 11K002, 11K003, 11K004, 11K006
- Overall Width 3 in
- Material Plastic, Steel
- For Minimum Tape Core Diameter 3 in
- For Maximum Tape Roll Diameter 20 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Start International
- MFR # TDSTAND03
- Zoro # G7516205
- Country of Origin United States
- Category Packing Tape Dispensers
Dimensions
Overall Width | 3 in |
For Minimum Tape Core Diameter | 3 in |
For Maximum Tape Roll Diameter | 20 in |
Details
Item | External Tape Dispenser Stand |
For Use With | 11J890, 11J891, 11J897, 11J898, 11J899, 11J901, 11J902, 11J903, 11J904, 11J905, 11J906, 11J907, 11J908, 11J909, 11J910, 11J911, 11J912, 11J913, 11J914, 11J915, 11J916, 11J917, 11J919, 11J949, 11J951, 11J952, 11J953, 11J954, 11J955, 11J956, 11J957, 11J958, 11J959, 11J960, 11J961, 11J962, 11J963, 11J978, 11J979, 11J980, 11J981, 11J982, 11J983, 11J984, 11J985, 11J986, 11J987, 11J988, 11J989, 11J990, 11J991, 11J993, 11J994, 11J995, 11J996, 11J997, 11J998, 11J999, 11K001, 11K002, 11K003, 11K004, 11K006 |
Material | Plastic, Steel |
Description
External Tape Dispenser Stand, Plastic, Steel, For Minimum Tape Core Diameter 3 in, For Maximum Tape Roll Diameter 20 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Double Wall Boxes, 12" x 12" x 6", Kraft, 15/Bundle (22XM08)
- MAGNA VISUAL Adhesive Magnetic Strip, 50ft L x 1/2in W (P-220P)
- MAGNA VISUAL Magnetic Squares, 3/4 In. W, White, PK20 (FI-221)
- ELECTRIDUCT Split Wire Loom Tubing- 1/2" x 25ft- Gray (WL-050-25-GY)
- START INTERNATIONAL Tape Dispenser w/Memory Option (TDA080-M)
- START INTERNATIONAL Manual Tape Dispenser, 1 In W (ZCM0300)
- START INTERNATIONAL Tape Liner Remover, Use w/6in. OD Tape (TDLR050B)
- START INTERNATIONAL Tape Dispenser for Short Cut Pieces (ZCM1000D)
- START INTERNATIONAL Replacement Upper/Lower Blade Set For ZCM1000 Tape Dispenser (ZCM1000P254)
- START INTERNATIONAL Tape Dispenser w/Guard, 2 in. (ZCM1100)
- SCOTCH Dispenser, Tape, Pkg, Hd, 2 Rl, PK2 (38502ST)
- Start International Packing Tape Dispensers