Shop All Packing Tape Dispensers
Start International
Electric Tape Dispenser, 0.98 in. Tape
Mfr # TDA025B
Zoro # G6451943
product price: $792.99
/ea
Free Shipping & Returns
$792.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Tape Width 15/16 in
- Construction Steel and Heavy-Duty Plastic
- Color Black
- For Use With Mfr. No. ZFOOTSWITCH
- Power Requirements Electric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Start International
- MFR # TDA025B
- Zoro # G6451943
- Country of Origin Korea, Republic of
- Category Packing Tape Dispensers
Dimensions
Max. Tape Width | 15/16 in |
Height | 6 3/8 in |
Width | 5 in |
Tape Delivery Length | 0.60 in to 2.76 in |
Length | 10 1/4 in |
Overall Height | 10 1/4 in |
Maximum Seal Length | 1/8 in |
Overall Width | 5 in |
For Maximum Tape Roll Diameter | 5 7/8 in |
For Maximum Tape Width | 1 in |
Overall Depth | 9 3/4 in |
Maximum Seal Width | 1 in |
Details
Item | Tape Carousel Dispenser |
Construction | Steel and Heavy-Duty Plastic |
Color | Black |
For Use With | Mfr. No. ZFOOTSWITCH |
Power Requirements | Electric |
Tape Brake | No |
Standards | CE |
Includes | Universal Core |
For Tape Material | Polyimide Tape |
Max. Seal Thickness | 2 3/4 in |
Number of Mounting Holes | None |
Operation Type | Hand Operated |
Description
Tape Carousel Dispenser, For Maximum Tape Width 1 in, For Maximum Tape Roll Diameter 5 7/8 in, Mounting Location Bench Top, Number of Mounting Holes None, Maximum Seal Width 1 in, Maximum Seal Length 1/8 in, Max. Seal Thickness 2 3/4 in, For Tape Material Polyimide Tape, Operation Type Hand Operated, Overall Height 10 1/4 in, Overall Width 5 in, Overall Depth 9 3/4 in, For Use With Mfr. No. ZFOOTSWITCH, Includes Universal Core, Standards CE
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CYNAMED Lab Scalpel Blades, Size 11, Box of 100 (CYZR-0003)
- ZORO SELECT 8" x 4" Open Poly Bags, 4 mil, Clear, PK 1000 (5DHN6)
- GB STAPLE COAXL WH 1/4""CD25 (PSW-1650T)
- AVERY DENNISON Table of Contents Index Divider 8-1/2 x 11", A-Z, PK26 (11125)
- START INTERNATIONAL Manual Tape Dispenser, 1 In W (ZCM0300)
- START INTERNATIONAL Dual Cutting Head Accessory For ZCM1000 Tape Dispenser (ZCM1000P550E)
- START INTERNATIONAL Tape Liner Remover (TDLR050-10)
- START INTERNATIONAL Tape Disp w/Guard and 3 Memory Slots (ZCM2200)
- START INTERNATIONAL Tape Dispenser for High Tack Tapes, 150mm (TDA150-NS)
- START INTERNATIONAL External Tape Dispenser Stand, 3 In (TDSTAND03)
- BETTER PACKAGES Electric Gummed Tape Dispenser, 3" Tape (BP555es)
- Start International Packing Tape & Dispensers