Shop All Label Dispensers
Start International
Electric Label Dispenser, 7"L, 12V DC
Mfr # LD3500
Zoro # G0285890
product price: $583.99
/ea
Free Shipping & Returns
$583.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Anodized Aluminum
- Overall Length 7 in
- Color Black
- Overall Depth 6 7/64 in
- Width 6 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Start International
- MFR # LD3500
- Zoro # G0285890
- Country of Origin United States
- Category Label Dispensers
Dimensions
Overall Length | 7 in |
Overall Depth | 6 7/64 in |
Width | 6 1/8 in |
Overall Height | 10 23/32 in |
For Max. Label Width | 2 1/4 in |
For Max. Roll Dia. | 7 1/2 in |
Min. Label Length | 1/4" |
Height | 10 3/4 in |
Core Dia. | 1" and 3" |
Max. Label Length | 4" (102mm) |
Length | 7 in |
Max. Label Width | 2-1/4" |
Min. Label Width | 1/4" |
For Min. Label Width | 1/4 in |
For Core Dia. | 1 in to 3 in |
For Max. Sealing Tab Length | 4 in |
For Max. Sealing Tab Width | 2 1/4 in |
For Min. Sealing Tab Width | 1/4 in |
For Min. Sealing Tab Length | 1/4 in |
Description
Basic Power Source Electric, Electric Label Dispenser, Dispenser LxWxH 7 in x 6 1/8 in x 10 3/4 in, For Max. Sealing Tab Width 2 1/4 in, For Max. Sealing Tab Length 4 in, For Max. Roll Dia. 7 1/2 in, For Core Dia. 1 in to 3 in, Material Anodized Aluminum, Color Black, Feed Speed 2.2 in/sec, For Min. Sealing Tab Length 1/4 in, For Min. Sealing Tab Width 1/4 in, Voltage 12V DC, Weight 2.8 lb, Includes 3 in Core Holder, Lock Rod, Material Guide, Power Cord
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYKEM Paint Marker, Medium Tip, Blue Color Family, Paint (84201)
- UNIVERSAL ONE Colored Paper, 8-1/2 x 11 In, Green, PK500 (UNV11203)
- VAULTZ Cash Box, Black/Chrome, Plastic/Steel (IDEVZ01002)
- OFFICEMATE Wall Pocket, Letter, Black, 7 In H, PK3 (21422)
- START INTERNATIONAL Multi Roll Tape And Label Dispenser, Blue (SL9518)
- START INTERNATIONAL Electric Label Dispenser, 14-7/16"L (LDX8050)
- START INTERNATIONAL Multi Roll Tape Dispenser, Blue, 2 In. W (SL7326)
- START INTERNATIONAL Multi Roll Tape Dispenser, Blue, 4 In. W (SL7346)
- START INTERNATIONAL Electric Label Dispenser, 14-7/16"L, Material: Anodized Aluminum (LD8050)
- START INTERNATIONAL Electric Label Dispenser, 10-7/8"L, Max. Label Width: 7" (LDX6050)
- TATCO Shipping Label Dispenser, 6-1/2"x8-1/2"x5" (TCO51206)
- Start International Labels & Label Makers