Shop All Label Dispensers
Start International
Electric Label Dispenser, 14-7/16"L, Material: Anodized Aluminum
Mfr # LD8050
Zoro # G7472227
product price: $739.99
/ea
Free Shipping & Returns
$739.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Anodized Aluminum
- Overall Length 14 13/32 in
- Color Black
- Overall Depth 11 57/64 in
- Width 11-15/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Start International
- MFR # LD8050
- Zoro # G7472227
- Country of Origin United States
- Category Label Dispensers
Dimensions
Overall Length | 14 13/32 in |
Overall Depth | 11 57/64 in |
Width | 11-15/16" |
Overall Height | 10 13/32 in |
For Max. Label Width | 5 in |
For Max. Roll Dia. | 12 in |
Length | 14-7/16" |
Core Dia. | 1" and 3" |
Max. Label Length | 12" (305mm) |
Min. Label Width | 1/4" |
Height | 10-7/16" |
Max. Label Width | 5" |
Min. Label Length | 1/2" |
For Min. Label Width | 1/4 in |
Details
Item | Electric Label Dispenser |
Material | Anodized Aluminum |
Color | Black |
For Use With | Mfr. No. LD-COUNTER, LR4500, TDSTAND03, TDSTAND08 |
Voltage | 110/115V AC, 2.5A 60Hz |
Feed Speed | 3.9 in/sec |
Includes | 3 in Core Holder, Lock Rod, Material Guide, Power Cord |
Label Dispenser Style | Electric |
Description
Electric Label Dispenser, Label Dispenser Style Electric, Overall Height 10 13/32 in, Overall Length 14 13/32 in, Overall Depth 11 57/64 in, For Max. Label Width 5 in, For Max. Roll Dia. 12 in, For Min. Label Width 1/4 in, Material Anodized Aluminum, Voltage 110/115V AC, 2.5A 60Hz, Feed Speed 3.9 in/sec, Includes 3 in Core Holder, Lock Rod, Material Guide, Power Cord
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IDL PACKAGING 18L x 12W x 6H Corrugated Boxes for Shipping or Moving, Heavy Duty, 25PK (B-18126-25)
- PARTNERS BRAND Heavy-Duty Kraft Mailing Tubes, 4" x 60", Kraft, 12/Case (P4060KHD)
- ZORO SELECT Corrugated Boxes, 11" x 9" x 9", Kraft, 25/Bundle (11R196)
- NATIONAL CHECKING National Checking Register Roll Thermal 1 Ply White 2.25x40, PK50 (7225-40)
- START INTERNATIONAL Multi Roll Tape Dispenser, Blue, 4 In. W (SL7346)
- START INTERNATIONAL Electric Label Dispenser, 7"L, 12V DC (LD3500)
- START INTERNATIONAL Hand Held Labeler, 3-27/32 In Max Label W (LAP65-100)
- START INTERNATIONAL Electric Label Dispenser, 14-7/16"L, Max. Label Width: 8" (LDX8100)
- START INTERNATIONAL Electric Label Dispenser, 10-7/8"L (LD6025)
- START INTERNATIONAL Electric Label Dispenser, 7"L, 12V DC (LD3000)
- BEN CLEMENTS AND SONS. Tach-It Semi Automatic L Clip Label Applicator, 22-1/2inL x 7-1/2inW x 10inH, 110V (6500-TL)
- Start International Labels & Label Makers