Shop All Label Dispensers
Start International
Electric Label Dispenser, 10-7/8"L
Mfr # LD6050C
Zoro # G6862396
product price: $768.99
/ea
Free Shipping & Returns
$768.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Anodized Aluminum
- Overall Length 10 13/16 in
- Color Black
- Overall Depth 10 51/64 in
- Width 10-7/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Start International
- MFR # LD6050C
- Zoro # G6862396
- Country of Origin United States
- Category Label Dispensers
Dimensions
Overall Length | 10 13/16 in |
Overall Depth | 10 51/64 in |
Width | 10-7/8" |
Overall Height | 14 1/2 in |
For Max. Label Width | 4 3/4 in |
For Max. Roll Dia. | 12 in |
Length | 10-7/8" |
Min. Label Width | 1/4" |
Core Dia. | 1" and 3" |
Max. Label Width | 4-3/4" |
Height | 14-1/2" |
Min. Label Length | 1/2" |
Max. Label Length | 6" (152mm) |
For Min. Label Width | 1/4 in |
Details
Item | Electric Label Dispenser |
Material | Anodized Aluminum |
Color | Black |
Includes | 3 in Core Holder, Lock Rod, Material Guide, Power Cord |
Feed Speed | 3.3 in/sec |
Voltage | 110/115V AC, 2.5A 60Hz |
For Use With | Mfr. No. LD-COUNTER, LR4500, TDSTAND03, TDSTAND08 |
Label Dispenser Style | Electric |
Description
Electric Label Dispenser, Label Dispenser Style Electric, Overall Height 14 1/2 in, Overall Length 10 13/16 in, Overall Depth 10 51/64 in, For Max. Label Width 4 3/4 in, For Max. Roll Dia. 12 in, For Min. Label Width 1/4 in, Material Anodized Aluminum, Voltage 110/115V AC, 2.5A 60Hz, Feed Speed 3.3 in/sec, Includes 3 in Core Holder, Lock Rod, Material Guide, Power Cord
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Corrugated Boxes, 8" x 6" x 2", Kraft, 25/Bundle (55VG27)
- CLAUSS Industrial, Industrial Shears, Left Hand (18320)
- ZERUST Zerust Green VCI Poly Shrink Sheeting, 6 (100-M-00007)
- NEENAH PAPER Cardtock, Gamma, 250, PK250 (22741)
- START INTERNATIONAL Electric Label Dispenser, 10-7/8"L (LD6025)
- START INTERNATIONAL Electric Label Dispenser, 10-7/8"L (LD6050)
- START INTERNATIONAL Multi Roll Tape Dispenser, Blue, 4 In. W (SL7346)
- START INTERNATIONAL Electric Label Dispenser, 10-7/8"L, Max. Label Width: 7" (LDX6050)
- START INTERNATIONAL Multi Roll Tape Dispenser, Blue, 2 In. W (SL7326)
- START INTERNATIONAL Electric Label Dispenser, 14-7/16"L (LDX8050)
- BOX PARTNERS Box Partners TDLAB6PL 6 in. Plastic Label Protection Tape Dispenser (TDLAB6PL)
- Start International Label Dispensers