Shop All Label Dispensers
Start International
Electric Label Dispenser, 10-7/8"L
Mfr # LD6025
Zoro # G6853777
product price: $671.99
/ea
Free Shipping & Returns
$671.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Anodized Aluminum
- Overall Length 10 13/16 in
- Color Black
- Overall Depth 10 51/64 in
- Width 10-7/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Start International
- MFR # LD6025
- Zoro # G6853777
- Country of Origin United States
- Category Label Dispensers
Dimensions
Overall Length | 10 13/16 in |
Overall Depth | 10 51/64 in |
Width | 10-7/8" |
Overall Height | 14 1/2 in |
For Max. Label Width | 4 3/4 in |
For Max. Roll Dia. | 12 in |
Max. Label Length | 6" (152mm) |
Core Dia. | 1" and 3" |
Height | 14-1/2" |
Length | 10-7/8" |
Max. Label Width | 4-3/4" |
Min. Label Width | 1/4" |
Min. Label Length | 1/8" |
For Min. Label Width | 1/4 in |
Details
Item | Electric Label Dispenser |
Material | Anodized Aluminum |
Color | Black |
Includes | 3 in Core Holder, Lock Rod, Material Guide, Power Cord |
Feed Speed | 1.6 in/sec |
Voltage | 110/115V AC, 0.75A 60Hz |
For Use With | Mfr. No. LD-COUNTER, LR4500, TDSTAND03, TDSTAND08 |
Label Dispenser Style | Electric |
Description
Electric Label Dispenser, Label Dispenser Style Electric, Overall Height 14 1/2 in, Overall Length 10 13/16 in, Overall Depth 10 51/64 in, For Max. Label Width 4 3/4 in, For Max. Roll Dia. 12 in, For Min. Label Width 1/4 in, Material Anodized Aluminum, Voltage 110/115V AC, 0.75A 60Hz, Feed Speed 1.6 in/sec, Includes 3 in Core Holder, Lock Rod, Material Guide, Power Cord
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCIENCE TO THE MAX Squishy Science Lab (2335)
- FISKARS Shears, 12-1/2" Overall Length (710160-1002)
- IDL PACKAGING 1/2" Serrated Open Seal, Polyester, PK100 (PET-O-12-M)
- PARTNERS BRAND Shipping Tags, 13 Pt., 3 3/4" x 1 7/8", Fluorescent Green, 1000/Case (G12031B)
- START INTERNATIONAL Multi Roll Tape Dispenser, Blue, 3 In. W (SL7336)
- START INTERNATIONAL Multi Roll Tape Dispenser, Blue, 4 In. W (SL7346)
- START INTERNATIONAL Multi Roll Tape And Label Dispenser, Blue (SL9518)
- START INTERNATIONAL Multi Roll Tape And Label Dispenser, Blue (SL9506)
- START INTERNATIONAL Multi Roll Tape And Label Dispenser, Blue (SL9512)
- START INTERNATIONAL Electric Label Dispenser, 7"L, 12V DC (LD3000)
- BOTRON CO Manual Label Dispenser Two 2in Rolls (B6702)
- Start International Labels & Label Makers