Shop All Label Dispensers
Start International
Electric Label Dispenser, 10-7/8"L
Mfr # DC6050
Zoro # G6756233
product price: $683.99
/ea
Free Shipping & Returns
$683.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Anodized Aluminum
- Overall Length 10 13/16 in
- Color Black
- Overall Depth 10 51/64 in
- Width 10-7/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Start International
- MFR # DC6050
- Zoro # G6756233
- Country of Origin United States
- Category Label Dispensers
Dimensions
Overall Length | 10 13/16 in |
Overall Depth | 10 51/64 in |
Width | 10-7/8" |
Overall Height | 14 1/2 in |
For Max. Label Width | 4 3/4 in |
For Max. Roll Dia. | 12 in |
Max. Label Width | 4-3/4" |
Core Dia. | 1" and 3" |
Min. Label Length | 1/2" |
Max. Label Length | 6" (152mm) |
Height | 14-1/2" |
Min. Label Width | 1/4" |
Length | 10-7/8" |
For Min. Label Width | 1/4 in |
Details
Item | Electric Label Dispenser |
Material | Anodized Aluminum |
Color | Black |
Voltage | 110/115V AC, 2.5A 60Hz |
Feed Speed | 3.3 in/sec |
For Use With | Die Cut Parts |
Includes | 3 in Core Holder, Lock Rod, Material Guide, Power Cord |
Label Dispenser Style | Electric |
Description
Electric Label Dispenser, Label Dispenser Style Electric, Overall Height 14 1/2 in, Overall Length 10 13/16 in, Overall Depth 10 51/64 in, For Max. Label Width 4 3/4 in, For Max. Roll Dia. 12 in, For Min. Label Width 1/4 in, Material Anodized Aluminum, Voltage 110/115V AC, 2.5A 60Hz, Feed Speed 3.3 in/sec, Includes 3 in Core Holder, Lock Rod, Material Guide, Power Cord
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAGNA VISUAL Chart Tape, 1/16 In W x 54 Ft L, White (CT2-W)
- CLAUSS Electricians Scissors, Ambidextrous (12700)
- DECKER TAPE PRODUCTS Label, DL4160, HANDLE WITH CARE, 3" X 4" (DL4160)
- CYNAMED Dissecting Round Scalpel Handle No. 4 (CYZR-0754)
- START INTERNATIONAL Electric Label Dispenser, 10-7/8"L, Max. Label Width: 7" (LDX6050)
- START INTERNATIONAL Multi Roll Tape And Label Dispenser, Blue (SL9506)
- START INTERNATIONAL Electric Label Dispenser, 14-7/16"L, Material: Anodized Aluminum (LD8050)
- START INTERNATIONAL Multi Roll Tape Dispenser, Blue, 4 In. W (SL7346)
- START INTERNATIONAL Electric Label Dispenser, 14-7/16"L, Max. Label Width: 8" (LDX8100)
- START INTERNATIONAL Multi Roll Tape And Label Dispenser, Blue (SL9518)
- LEE Stamp Dispenser, One 100 Cnt Roll, Black, Plastic, 2" Dia. X 1 11/16" (LEE40100)
- Start International Labels & Label Makers