Shop All Packing Tape Dispensers
Start International
Cutting Head, Plastic, Steel
Mfr # ZCM1000P550W
Zoro # G9353231
product price: $297.99
/ea
Free Shipping & Returns
$297.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. No. zcM1000E
- Overall Height 1/2 in
- Material Plastic, Steel
- Overall Width 3 1/4 in
- Overall Length 3 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Start International
- MFR # ZCM1000P550W
- Zoro # G9353231
- Country of Origin Japan
- Category Packing Tape Dispensers
Dimensions
Overall Height | 1/2 in |
Overall Width | 3 1/4 in |
Overall Length | 3 1/4 in |
Details
Item | Cutting Head |
For Use With | Mfr. No. zcM1000E |
Material | Plastic, Steel |
Compatible Mfg. Model Number | ZCM1000, ZCM2000 |
Description
Cutting Head, Plastic, Steel, Compatible Mfg. Model Number ZCM1000, ZCM2000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OHAUS Digital Compact Bench Scale 6200g Capacity (SPX6201)
- ZEBRA PEN Pen, Zgrip, Bp, Rt, 1.0, Be, PK24 (12225)
- MARTHA STEWART Weston Wooden Desktop Organizer Caddy W/Open Lower Storage Compartment, Paulownia Wood, Light Natural (LY-E20615-NAT-MS)
- C-LINE PRODUCTS C-Line 62138 Deluxe Project Folders Jacket Letter Vinyl Clear 50/bx (62138)
- START INTERNATIONAL Replacement Upper/Lower Blade Set For ZCM1000 Tape Dispenser (ZCM1000P254)
- START INTERNATIONAL Tape Liner Remover (TDLR050-15)
- START INTERNATIONAL Dual Cutting Head Accessory For ZCM1000 Tape Dispenser (ZCM1000P550E)
- START INTERNATIONAL Tape Dispenser w/Guard, 2 in. (ZCM1100)
- START INTERNATIONAL Tape Dispenser w/Memory Option (TDA080-M)
- START INTERNATIONAL Tape Liner Remover, Use w/6in. OD Tape (TDLR050B)
- BAUMGARTENS Tape Disp-Handheld-Purple (20314)
- Start International Packing Tape Dispensers